Shop All Turn Signal Lights, and Side Marker Lights
Buyers Products
Switch Panel, Aluminum
Mfr # BSW002
Zoro # G6087453
product price: $19.45
/ea
$19.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage Rating 12V DC
- Finish Aluminum
- Type Tailgate
- Features Ideal for Actuating High Beams
Product Information
- Brand Buyers Products
- MFR # BSW002
- Zoro # G6087453
- UPC # 724920022576
- Country of Origin Taiwan, Province of China
- Category Turn Signal Lights, and Side Marker Lights
Dimensions
Mounting Hole Diameter | 1 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Automotive Switch |
Voltage Rating | 12V DC |
Finish | Aluminum |
Type | Tailgate |
Features | Ideal for Actuating High Beams |
Switch Type | Push/Pull Switch |
Mount Type | Panel Mount |
Termination Style | Stud |
Actuator Color | Silver |
Contact Form | SPST |
Body Color | Black |
Description
Switch Panel,Aluminum
- •Ideal for bumpers, steps, and walkways, the Anti-Skid Tape has a "46" grit surface to improve traction where needed.
- •Resistant to detergents and solvents to elongate its durability and wear.
- •Each roll is 60 ft in length and can be cut to length.
- •The peel and stick tape can help meet OSHA and ADA requirements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Husqvarna Hydro Belt For Husqvarna Most Fd 52M Fd 61M Mzt 52 Mz 28Zt Bf (266-188)
- BALDWIN FILTERS Fuel Filter, Biodiesel, Diesel, 8-7/8" H (BF46117)
- BLUE SEA SYSTEMS Blue Sea 7765 L-Series Solenoid Switch - 50A - 12/24V DC (7765)
- A & I PRODUCTS Pin, Top Link, Cat I 6" x1" x1" (A-TLP003)
- BUYERS PRODUCTS Quad Pre-Wired Switch Panel With Aluminum Bracket (6391004)
- BUYERS PRODUCTS Master Battery Disconnect Switch With Faceplate (SW700)
- BUYERS PRODUCTS 6 Inch Oval Stop/Turn/Tail Light With 10 Red LEDs, Clear Lens (5626553)
- BUYERS PRODUCTS Passenger Side 5.75 Inch Red Stop/Turn/Tail Light (5626734)
- BUYERS PRODUCTS Heavy Duty Towing Light Set (TL257M)
- BUYERS PRODUCTS LED Turn Signal Equalizer DOT Light Plugs PL-3 With Male And Female Plugs (5621012)
- SPEC-D TUNING 01-03 Bmw E53 X5 Halo LED Projector Headlight Black Housing (LHP-X500JM-TM)
- Buyers Products Automotive Lighting