Shop All Towing Rings, Hooks & Tow Eyes
Buyers Products
Surface Mounted Or Recessed Rope Ring Zinc Plated With Plastic Bezel
Mfr # B703
Zoro # G3764840
product price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Enclosed Trailers, Work Van Interiors
- Working Load Limit 265 lb
- Bracket Width 3 5/8 in
- Diameter 3-1/2"
Product Information
- Brand Buyers Products
- MFR # B703
- Zoro # G3764840
- UPC # 724920086097
- Country of Origin Taiwan, Province of China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Bracket Width | 3 5/8 in |
Diameter | 3-1/2" |
Ring Dia. | 1/4 in |
Width | 3-5/8" (Bracket Width) |
Details
Material | Steel |
Item | Rope Ring |
For Use With | Enclosed Trailers, Work Van Interiors |
Working Load Limit | 265 lb |
Capacity GVW | 500 lb |
Application | Work Van Interiors, Enclosed Trailers |
Finish | zinc plated |
Type | Surface Mounted or Recessed Rope Ring |
Features | Can Be Mounted Two Ways to Meet Needs, Corrosion Resistant |
Includes | Recessed Pan |
Number of Holes | 0 |
Capacity GVW (Lb.) | 500 lb. |
Description
Rope Ring, Ring Dia. 1/4 in, Capacity GVW 500 lb, Working Load Limit 265 lb, Tongue Capacity Not Applicable, Bracket Width 3 5/8 in, Number of Holes 2, Material Steel, Finish Zinc Plated, For Use With Enclosed Trailers, Work Van Interiors, Features Can Be Mounted Two Ways to Meet Needs, Corrosion Resistant, Includes Recessed Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Stop/Tail/Turn Light, LED, Red, 4-1/4 Dia (M42344R)
- MIGHTY MAX BATTERY CAR BATTERY FILLER JUG TYPE (MAX3464133)
- ZEP 5 Gal. Touchless Foaming Car & Truck Detergent Pail, Clear, - (1041568)
- MEGUIARS Marine Vnyl Rbr Clnr16Oz (M5716)
- BUYERS PRODUCTS Recessed Rope Ring (B704)
- BUYERS PRODUCTS Rugby® Tapered Tarp Mounting Brackets (3031808)
- BUYERS PRODUCTS 8-19 Foot Tarp Kit 900W/60-1 Gear Motor - 4 Springs With Wind Deflector (5546365)
- BUYERS PRODUCTS 4 Inch Hook & Keeper Door Holder - Stainless Steel (DH500SS)
- BUYERS PRODUCTS Plain Finish Drop Forged Towing Hook Pairs (B2800A)
- BUYERS PRODUCTS Recessed Rope Ring Zinc Plated (B601)
- BUYERS PRODUCTS Tow Hook, Receiver-Mount, 12000 Lb (RM12H)
- Buyers Products Towing Rings, Hooks & Tow Eyes