Shop All Running Boards, Nerf Bars & Steps
Buyers Products
Steel Die Cast Weld-On Truck Step-Reversible
Mfr # B2744S
Zoro # G6098206
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4 1/8 in
- Length (In.) 7 3/4 in
- Material Steel
- Color Silver
- Type Reversible
Product Information
- Brand Buyers Products
- MFR # B2744S
- Zoro # G6098206
- UPC # 724920114844
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Width | 4 1/8 in |
Length (In.) | 7 3/4 in |
Height | 1 1/2 in |
Overall Length | 7 3/4 in |
Step Width | 7 3/4 in |
Step Depth | 4 1/8 in |
Details
Material | Steel |
Color | Silver |
Type | Reversible |
Category Type | Steps |
Item | Reversible Step |
Step Style | Reversible |
Number of Rungs | 1 |
Mounting Style | Weld-On |
Step Tread | Non-Slip |
Description
Reversible Step,Silver
- •Weld-on step is available in die cast aluminum or steel construction.
- •Step is reversible and includes molded treads for slip resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Custom Wiring Connector (4-Way Flat Output, OEM Tow Package Required) (56420)
- AP EXHAUST Flange Ap Exhaust, 9174 (9174)
- CURT Class 3 Trailer Hitch, 13409 (13409)
- BALDWIN FILTERS Hydraulic/Fuel Filter, 5-5/8x3x5-5/8 In (PF916)
- BUYERS PRODUCTS Black Powder Coated 2-Rung Steel Truck Step with Anti-Slip Step - 12.5 x 24 Inch (5232412)
- BUYERS PRODUCTS Black Powder Coated Cable Type Truck Step - 15 x 15 x 4.75 Inch Deep (5231515)
- BUYERS PRODUCTS Black Powder Coated Steel Retractable Truck Steps (RS1)
- BUYERS PRODUCTS 2-Rung Yellow Retractable Truck Steps with Nonslip Tread - 17.38 x 30.25 Inch (RS2Y)
- BUYERS PRODUCTS Step Bumper Hitch (SBH2)
- BUYERS PRODUCTS Black Powder Coated 3-Rung Steel Truck Step with Anti-Slip Step - 12.5 x 36 Inch (5233612)
- LUVERNE O-MEGA/O-MEGA II RUNNING BOARDS BLACK TEXTURED POWDER COAT(BRKTS SOLD (584078)
- Buyers Products Running Boards, Nerf Bars & Steps