Shop All Automotive Lighting Mounts & Brackets
Buyers Products
Stainless Steel Single Point Locking Paddle Latch - Thru-Hole Mount
Mfr # L3885
Zoro # G4836352
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 3 3/8 x 4 5/8 in Recess
- Length 5 1/2 in
- Length (In.) 5 1/2 in
- Material Stainless Steel
- Type Flush-Mount, Locking, Paddle
Product Information
- Brand Buyers Products
- MFR # L3885
- Zoro # G4836352
- UPC # 724920034081
- Country of Origin China
- Category Automotive Lighting Mounts & Brackets
Dimensions
Length | 5 1/2 in |
Length (In.) | 5 1/2 in |
Width | 4 1/4 in |
Compatible Recess Width | 3 11/16 in |
Overall Width | 4 1/4 in |
Overall Height | 5 1/2 in |
Compatible Recess Height | 3 3/4 in |
Details
Description
Latch, Flush-Mount, Locking, Paddle
- •Ideal for repeated daily use, you can "shut and go" or lock it with the included keys.
- •Hidden studs help safeguard belongings.
- •Corrosion-resistant polished stainless steel construction.
- •Locking and non-locking options available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt 265-559 For John Deere Tcu35604 (265-559)
- AUTEL Wireless Bluetooth Vci For Ts608 (MAXISYS-VCIMINI)
- BALDWIN FILTERS Hydraulic Filter, 2 x 8-7/32 In (PT8425)
- SCHMITT & ONGARO MARINE Ongaro Heavy Duty 2-Speed Wiper Motor - 2.5" Shaft - 12V (30991)
- BUYERS PRODUCTS Single Oval Both Front And Back Light Box Black Powder Coated Steel (LB384)
- BUYERS PRODUCTS Chrome Bezel for 4.4 Inch Thin Mount LED Strobe Light (8891920)
- BUYERS PRODUCTS Class 5 Multi-Fit Hitch with 2 Inch Receiver for Dodge®/RAM®/Ford®/GM®/Chevy® (1801301)
- BUYERS PRODUCTS Latch, Flush-Mount, Nonlocking, Paddle (N3885)
- BUYERS PRODUCTS Stainless Steel Strap Kit For LED Modular Light Bar Ford F-250 To -550 1999-2016 (3026115)
- BUYERS PRODUCTS Black Powder-Coated Straight Blind Mount Fender Extension Mounting Kit (8591020)
- BUYERS PRODUCTS Single Oval Light Box Smooth Aluminum (LB383ALSM)
- Buyers Products Automotive Lighting Mounts & Brackets