Shop All Truck Boxes
Buyers Products
Square Bend U-Bolt Kit, Steel, 20" L
Mfr # UB623520
Zoro # G2055727
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Includes (4) 1/2 in Thick Tie Bars, (4) Square Bend 5/8 in U-Bolts, (8) 5/8 in Hex Nuts, (8) 5/8 in Split Lock Washers, Grade 5 Equivalent Hardware
- Material Steel
- Overall Height 1/2 in
- Overall Width 4 1/4 in
Product Information
- Brand Buyers Products
- MFR # UB623520
- Zoro # G2055727
- UPC # 724920039666
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Height | 1/2 in |
Overall Width | 4 1/4 in |
Height (In.) | 1/2 in |
Width (In.) | 4 1/4 in |
Length (In.) | 20 in |
Overall Length | 20 in |
Details
Color | Silver |
Includes | (4) 1/2 in Thick Tie Bars, (4) Square Bend 5/8 in U-Bolts, (8) 5/8 in Hex Nuts, (8) 5/8 in Split Lock Washers, Grade 5 Equivalent Hardware |
Material | Steel |
Type | Heavy Duty |
Item | Square Bend U-Bolt Kit |
For Use With | Truck Box |
Product Type | U-Bolt Kit |
Compatible Product Type | Truck Boxes |
Description
Square Bend U-Bolt Kit, Heavy Duty, Length (In.) 20 in, Width (In.) 4 1/4 in, Height (In.) 1/2 in, Steel Material, Silver Color, For Use With Truck Box, Includes (4) 1/2 in Thick Tie Bars, (4) Square Bend 5/8 in U-Bolts, (8) 5/8 in Hex Nuts, (8) 5/8 in Split Lock Washers, Grade 5 Equivalent Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Universal Joint Strap Kit, UJ530-10 (UJ530-10)
- STENS Oem Replacement Belt 266-701 For Troy-Bilt Storm Snowblowers 754-04195 (266-701)
- ALL BALLS All Balls Fuel Pump Kit () for Harley XG500, XG750 15 16 17 18 (47-2020)
- HALTEC Dual Chuck Service Gauge, Metal, 10-150psi (GA-155S)
- BUYERS PRODUCTS 23x27x71 Inch Textured Matte Black Diamond Tread Aluminum Crossover Truck Box - Lower Half 16x27x60 (1739425)
- BUYERS PRODUCTS 20x18x36 Inch Diamond Tread Aluminum Underbody Truck Box With Drawer (1712205)
- BUYERS PRODUCTS XD Truck Box With Barn Door, 24X24X48 (1705440)
- BUYERS PRODUCTS Truck Box, Underbody, Diamond Tread Aluminum, 18"W, Silver, 3.3 cu. ft. (1705201)
- BUYERS PRODUCTS 18x18x66 Inch White Steel Underbody Truck Box (1702417)
- BUYERS PRODUCTS 14x12x16 Inch Diamond Tread Aluminum Underbody Truck Box (1705148)
- UWS UWS 72IN ALUMINUM SINGLE LID CROSSOVER TOOLBOX PULL HANDLE LOW PROFILE (TBS-72-LP-PH)
- Buyers Products Truck Bed & Tailgate Accessories