Shop All Truck Bed Covers
Buyers Products
Spring Latch Assembly, Silver, Steel, Zinc
Mfr # B2575
Zoro # G2055955
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Doors, Compartments, Panels
- Finish Zinc Plated
- Material Steel
- Color Silver
- Length 3 in
Product Information
- Brand Buyers Products
- MFR # B2575
- Zoro # G2055955
- UPC # 724920080392
- Country of Origin Taiwan, Province of China
- Category Truck Bed Covers
Dimensions
Length | 3 in |
Width | 1 3/4 in |
Details
Item | Spring Latch Assembly |
Fits | Doors, Compartments, Panels |
Finish | Zinc Plated |
Material | Steel |
Color | Silver |
For Truck Type | Tailgate |
Keeper Included | No |
Installation Method | Fasteners |
Description
Spring Latch Assembly, Steel, Installation Method Fasteners, Length 3 in, Width 1 3/4 in, Silver, Finish Zinc Plated, For Truck Type Tailgate, Keeper Included No
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Auto V-Belt, Industry Number K080575HD (K080575HD)
- FRANCIS Antenna, Pre-tuned, 36inH, White, Fiberglass (300-CB22W)
- WIX FILTERS Air Filter, 46634 (46634)
- SWOBBIT PRODUCTS Quick Dry Mop - 1" Strips (SW31215)
- BUYERS PRODUCTS Heavy Duty Black Mesh Tarp 7 x 22 Foot (3022116)
- BUYERS PRODUCTS 600W/90-1 Electric Tarp Gear Motor - 3 Year Warranty (5543095)
- BUYERS PRODUCTS Tie Rod Style Cylinder-Clevis Mount-1.0 Rod x 8 Inch Stroke (TGC32508V)
- BUYERS PRODUCTS Aluminum Tarp System With Mesh Tarp 7 x 12 Foot (DTR7012)
- BUYERS PRODUCTS 4-Way 2-Position Solenoid Air Valve With Five 1/4 Inch NPT Ports (BAV050SA)
- BUYERS PRODUCTS Aluminum Tarp System With Mesh Tarp 6 x 14 Foot (DTR6014)
- NEWALTHLETE 30571 Automotive Tonneau Cover & Convertible Top Cleaner 16 oz (NE612460)
- Buyers Products Truck Bed Covers