Shop All Hood & Hatch Lift Supports
Buyers Products
Spring Latch Assembly, 1/2 In, Zinc
Mfr # B2595
Zoro # G3942933
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 4 1/2 in
- Includes 1/2 in Spring Latch Assembly
- Color Plain
- Material Zinc Plated
- Length 4-1/2"
Product Information
- Brand Buyers Products
- MFR # B2595
- Zoro # G3942933
- UPC # 724920015264
- Country of Origin India
- Category Hood & Hatch Lift Supports
Dimensions
Length (In.) | 4 1/2 in |
Length | 4-1/2" |
Mounting Hole Diameter | 9/32 in |
Bolt Length | 1 1/32 in |
Handle Length | 3 7/8 in |
Pin Length | 5 3/16 in |
Bolt Height | 7/8 in |
Bolt Width | 1/2 in |
Overall Length | 4 1/2 in |
Details
Item | Spring Latch Assembly |
Includes | 1/2 in Spring Latch Assembly |
Color | Plain |
Material | Zinc Plated |
Mounting Style | Bolt-On |
Mounting Hardware Included | No |
Latch Style | Spring Latch |
Distance Between Mounting Holes | 1 1/4 in |
Spring Loaded | Yes |
Bolt Finish | Zinc Plated |
Mounting Hardware Required | Yes |
Bolt Material | Carbon Steel |
Handle Finish | Zinc Plated |
Lockable | Yes |
Handle Material | Carbon Steel |
Description
Spring Latch Assembly,1/2 In,Zinc
- •Ideal where doors, compartments, or panels need to engage and disengage quickly and securely.
- •Corrosion-resistant zinc-plated steel or stainless steel construction.
- •Spring-loaded bolt can be locked in the open position.
- •Turning lever allows the bolt to close under spring pressure.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Buyers Products BUYLL90003 Die Cast 3 Point T-Handle Compression Latch (BUYLL90003)
- TACO METALS Taco V120342BKA501 Flexible Vinyl Insert, 50' Black (V12-0342BKA50-1)
- FIMCO Fimco 7527369 Wire Harness with On & Off Switch (7527369)
- SPEC-D TUNING 99-05 GMC Sierra Bumper Light Chrome Housing (LB-GMC99-TM)
- BUYERS PRODUCTS 3/4 Inch Stainless Steel Heavy-Duty Spring Latch Assembly (B2596SS)
- BUYERS PRODUCTS 5/8 Inch Weld-On Spring Latch Assembly-Plain Tube - 2.53 x 4.68 Inch (B2598H)
- BUYERS PRODUCTS Spring Latch Assembly with Keeper for B2596 Series Spring Latches (B2596LKB)
- BUYERS PRODUCTS Spring Latch W/ Tube and Pin, SS (B2598SSC)
- BUYERS PRODUCTS Spring Latch W/Handle, 1/2 In, Zinc (B2595SH)
- BUYERS PRODUCTS Spring Latch With Tube and Plunger (B2598LP)
- STRONG ARM Universal Lift Support, 4420 (4420)
- Buyers Products Hood & Hatch Lift Supports