Shop All Safety Pins
Buyers Products
Snapper Pin - 3/8in Diameter x 2-5/16in Usable Length (packaged pair of 66060)
Mfr # 66061
Zoro # G3765583
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Pin Type Standard Duty Without Coil
- Basic Material Steel
- Material Grade C1010 and C1020
- Fastener Finish Zinc Plated
- Pin Dia. 3/8 in
Product Information
- Brand Buyers Products
- MFR # 66061
- Zoro # G3765583
- UPC # 724920065542
- Country of Origin United States
- Category Safety Pins
Dimensions
Pin Dia. | 3/8 in |
Usable Length | 2-11/32 in |
Overall Length | 2 1/2 in |
Wire Dia. | 0.375 in |
Shank Length | 2-1/2 in |
Pin Diameter | 3/8 in |
Wire Diameter | 0.375 in |
Details
Pin Item | Safety Pin |
Safety Pin Type | Standard Duty Without Coil |
Basic Material | Steel |
Material Grade | C1010 and C1020 |
Fastener Finish | Zinc Plated |
Wire Shape | Square |
Item | Safety Pin |
Finish | Zinc Plated |
Material | Steel |
Manufacturer Location | Made in USA* |
Product Type | Safety Pin |
Pin Type | Snap |
System of Measurement | Inch |
Material Grade/Class | Grade 1010/Grade 1020 |
Description
Safety Pin,2.50 in L,0.375 in dia,PK2, System of Measurement Inch, Wire Diameter 0.375 in, Shank Length 2 1/2 in, Pin Diameter 3/8 in, Pin Type Snap, Material Steel, Material Grade/Class Grade 1010/Grade 1020, Finish Zinc Plated, Outside Diameter Tolerance Not Applicable, Shank Length Tolerance Not Applicable, Usable Length 2 11/32 in, Product Type Safety Pin, Wire Shape Square, Pack Size Small Pack, Manufacturer Location Made in USA*, Properties Corrosion Resistant, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN #8-32 x 3/4 in Machine Screw (90185)
- ZORO SELECT Thumb Screw, #4-40 Thread Size, Round, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 3/4 in Lg (Z0740)
- G.L. HUYETT Bridge Pin .091 x 2 CS ZC (BP-0006/D)
- BUILDRIGHT Wood Screw, #8, 1-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 175 PK (08268)
- BUYERS PRODUCTS Snapper Pin - 3/16 Diameter x 1-5/8 Inch Usable Length, Yellow Zinc Plated (66045)
- BUYERS PRODUCTS Snapper Pin - 1/4in Diameter x 1-3/4in Usable Length, Yellow Zinc Plated (66050)
- BUYERS PRODUCTS Snapper Pin - 5/16in Diameter x 2-1/2in Usable Length, Yellow Zinc Plated (66053)
- BUYERS PRODUCTS Safety Pins, Grade 8 B633-13, Steel, PK10 (6605010)
- BUYERS PRODUCTS Snapper Pin - 3/8in Diameter x 1-1/2in Usable Length, Yellow Zinc Plated (66056)
- BUYERS PRODUCTS Safety Pins, Grade 8 B633-13, Steel, PK10 (6607010)
- KOCH PTO LOCK PIN SQURE 0.32in. (4021561)
- Buyers Products Safety Pins