Shop All Safety Pins
Buyers Products
Snapper Pin - 1/4in Diameter x 2-1/2in Usable Length (packaged pair of 66063)
Mfr # 66064
Zoro # G3765638
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Pin Type Standard Duty Without Coil
- Basic Material Steel
- Material Grade C1010 and C1020
- Fastener Finish Zinc Plated
- Pin Dia. 1/4 in
Product Information
- Brand Buyers Products
- MFR # 66064
- Zoro # G3765638
- UPC # 724920065559
- Country of Origin United States
- Category Safety Pins
Dimensions
Pin Dia. | 1/4 in |
Usable Length | 2 1/2 in |
Overall Length | 2 49/64 in |
Wire Dia. | 0.25 in |
Shank Length | 2 49/64 in |
Pin Diameter | 1/4 in |
Wire Diameter | 0.25 in |
Details
Pin Item | Safety Pin |
Safety Pin Type | Standard Duty Without Coil |
Basic Material | Steel |
Material Grade | C1010 and C1020 |
Fastener Finish | Zinc Plated |
Item | Safety Pin,2.765 in L,0.25 in dia,PK2 |
Wire Shape | Square |
Material | Steel |
Finish | Zinc Plated |
Material Grade/Class | Grade 1010/Grade 1020 |
System of Measurement | Inch |
Manufacturer Location | Made in USA* |
Pin Type | Snap |
Product Type | Safety Pin |
Description
Safety Pin,2.765 in L,0.25 in dia,PK2, System of Measurement Inch, Wire Diameter 0.25 in, Shank Length 2 49/64 in, Pin Diameter 1/4 in, Pin Type Snap, Material Steel, Material Grade/Class Grade 1010/Grade 1020, Finish Zinc Plated, Outside Diameter Tolerance Not Applicable, Shank Length Tolerance Not Applicable, Usable Length 2 1/2 in, Product Type Safety Pin, Wire Shape Square, Pack Size Small Pack, Manufacturer Location Made in USA*, Properties Corrosion Resistant, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-32 x 3/8 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 45 PK (36142)
- SERCO Bolts, 3/8"-16 X 9" Bolt Rod Assy (3-4737)
- ZORO SELECT Spring Nut, #8, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LAZ5)
- ZORO SELECT 1/4"-20 x 3-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.025.0350)
- BUYERS PRODUCTS Snapper Pin - 1/4in Diameter x 1-3/4in Usable Length, Yellow Zinc Plated (66050)
- BUYERS PRODUCTS Snapper Pin - 3/8in Diameter x 2-5/16in Usable Length (packaged pair of 66060) (66061)
- BUYERS PRODUCTS Safety Pins, Grade 8 B633-13, Steel, PK20 (6606620)
- BUYERS PRODUCTS Safety Pins, Grade 8 B633-13, Steel, PK10 (6605010)
- BUYERS PRODUCTS Snapper Pin - 3/16 Diameter x 1-5/8 Inch Usable Length, Yellow Zinc Plated (66045)
- BUYERS PRODUCTS Safety Pins, Grade 8 B633-13, Steel, PK10 (6607010)
- ZORO SELECT Safety Pin, Steel, Not Graded, Zinc Plated, 5/16 in Pin Dia, 1 3/8 in Usbl L, 1 7/8 in L (U39683.031.0137)
- Buyers Products Safety Pins