Shop All Turn Signal Lights, and Side Marker Lights
Buyers Products
SAM Double Pre-Wired Switch Panel With Aluminum Bracket
Mfr # 6391002
Zoro # G6099466
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Aluminum Bracket
- Voltage Rating 12V DC
- Finish Aluminum
- Height (In.) 2.25 in
- Type Panel
Product Information
- Brand Buyers Products
- MFR # 6391002
- Zoro # G6099466
- UPC # 724920100175
- Country of Origin China
- Category Turn Signal Lights, and Side Marker Lights
Dimensions
Height (In.) | 2.25 in |
Length (In.) | 3 in |
Width (In.) | 1.625 in |
Overall Height | 2 1/4 in |
Overall Width | 1 1/2 in |
Overall Length | 3 in |
Details
Description
Switch Panel,Aluminum
- •Unit comes pre-wired and fused for your convenience.
- •Back-lit switches mounted in a sturdy aluminum bracket.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACOR Racor Spin-On Elements, 3.63", R15P (R15P)
- WIX FILTERS Air Filter #Wix 46449 (46449)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 417316 (417316)
- GROTE Marker Lamp, Thin-Line, Single Bulb, Yellow (45253)
- BUYERS PRODUCTS Quad Pre-Wired Switch Panel With Aluminum Bracket (6391004)
- BUYERS PRODUCTS Pre-Wired Triple Switch Panel with Aluminum Bracket (6391003)
- BUYERS PRODUCTS Master Battery Disconnect Switch With Faceplate (SW700)
- BUYERS PRODUCTS Pre-Wired Single Switch Panel (6391001)
- BUYERS PRODUCTS Passenger Side 5.75 Inch Red Stop/Turn/Tail Light (5626734)
- BUYERS PRODUCTS 6 Inch Oval Stop/Turn/Tail Light With 10 Red LEDs, Clear Lens (5626553)
- POWEROPTIX Light 2in Beehive Series Amber (101-14791)
- Buyers Products Automotive Lighting