Shop All Safety Pins
Buyers Products
Safety Pins, Grade 8 B633-13, Steel, PK20
Mfr # 6606620
Zoro # G810877233
product price: $12.15
/pk 20, $0.61/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usable Length 3 in
- Shank Length 3 1/2 in
- Finish Zinc Plated
- Material Steel
- Includes Chain with S-Hook
Product Information
- Brand Buyers Products
- MFR # 6606620
- Zoro # G810877233
- UPC # 724920245005
- Country of Origin India
- Category Safety Pins
Dimensions
Usable Length | 3 in |
Shank Length | 3 1/2 in |
Outside Diameter Tolerance | +0.000/-0.000 in |
Shank Length Tolerance | +0.000/-0.000 in |
Wire Diameter | 2 in |
Pin Diameter | 1/4 in |
Details
Finish | Zinc Plated |
Item | Safety Pins |
Material | Steel |
Includes | Chain with S-Hook |
Material Grade/Class | Grade 8 B633-13 |
Pin Type | Snap |
System of Measurement | Inch |
Product Type | Safety Pin |
Description
Safety Pins, System of Measurement Inch, Wire Diameter 2 in, Shank Length 3 1/2 in, Pin Diameter 1/4 in, Pin Type Snap, Material Steel, Material Grade/Class Grade 8 B633-13, Finish Zinc Plated, Outside Diameter Tolerance +0.000/-0.000 in, Shank Length Tolerance +0.000/-0.000 in, Usable Length 3 in, Product Type Safety Pin, Includes Chain with S-Hook, Pack Size Small Pack, Properties Corrosion Resistant, Package Quantity 20
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 100 PK (U38213.025.0300)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 1 in Wd, Black (31301)
- KIPP Class 12.9, M16 Hex Head Cap Screw, Black Oxide Steel, 80 mm L (K0871.216X80)
- KEN FORGING Rod End, Steel, 5/16"-18 Thrd Sz, 3-1/2 in Overall Lg (2A-MACH)
- BUYERS PRODUCTS Snapper Pin - 3/8in Diameter x 1-1/2in Usable Length, Yellow Zinc Plated (66056)
- BUYERS PRODUCTS Safety Pins, Grade 8 B633-13, Steel, PK10 (6607010)
- BUYERS PRODUCTS Snapper Pin - 5/16in Diameter x 2-1/2in Usable Length, Yellow Zinc Plated (66053)
- BUYERS PRODUCTS Snapper Pin - 3/16 Diameter x 1-5/8 Inch Usable Length, Yellow Zinc Plated (66045)
- BUYERS PRODUCTS Safety Pins, Grade 8 B633-13, Steel, PK10 (6605010)
- BUYERS PRODUCTS Snapper Pin - 5/16in Diameter x 2-1/2in Usable Length (packaged pair of 66053) (66054)
- MIDWEST FASTENER .054" x 1-3/4" Zinc Plated Steel Safety Pins 10PK (68367)
- Buyers Products Safety Pins