Shop All Safety Pins
Buyers Products
Safety Pins, Grade 8 B633-13, Steel, PK20
Mfr # 6605320
Zoro # G210877253
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usable Length 2 1/2 in
- Material Steel
- Wire Shape Square
- Finish Zinc Plated
- Shank Length 3 1/4 in
Product Information
- Brand Buyers Products
- MFR # 6605320
- Zoro # G210877253
- UPC # 724920245012
- Country of Origin India
- Category Safety Pins
Dimensions
Usable Length | 2 1/2 in |
Shank Length | 3 1/4 in |
Wire Diameter | 2 in |
Pin Diameter | 5/16 in |
Shank Length Tolerance | +0.000/-0.000 in |
Outside Diameter Tolerance | +0.000/-0.000 in |
Details
Material | Steel |
Wire Shape | Square |
Item | Safety Pins |
Finish | Zinc Plated |
Product Type | Safety Pin |
Includes | Chain with S-Hook |
Material Grade/Class | Grade 8 B633-13 |
Pin Type | Snap |
System of Measurement | Inch |
Description
Safety Pins, System of Measurement Inch, Wire Diameter 2 in, Shank Length 3 1/4 in, Pin Diameter 5/16 in, Pin Type Snap, Material Steel, Material Grade/Class Grade 8 B633-13, Finish Zinc Plated, Outside Diameter Tolerance +0.000/-0.000 in, Shank Length Tolerance +0.000/-0.000 in, Usable Length 2 1/2 in, Product Type Safety Pin, Wire Shape Square, Includes Chain with S-Hook, Pack Size Small Pack, Properties Corrosion Resistant, Package Quantity 20
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1"-14 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 5 PK (U04360.101.0450)
- DISCO Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L (11774PK)
- SAMMYS SAMMYS Vertical Rod Hanger, Wood, 1/4 in Size, 2" L, Steel Zinc-Climaseal, 25 PK (8013925)
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 10 PK (M01010.160.0080)
- BUYERS PRODUCTS Safety Pins, Grade 8 B633-13, Steel, PK20 (6606620)
- BUYERS PRODUCTS Safety Pins, Grade 8 B633-13, Steel, PK10 (6605010)
- BUYERS PRODUCTS Snapper Pin - 5/16in Diameter x 2-1/2in Usable Length (packaged pair of 66053) (66054)
- BUYERS PRODUCTS Snapper Pin - 3/8in Diameter x 1-1/2in Usable Length, Yellow Zinc Plated (66056)
- BUYERS PRODUCTS Snapper Pin - 1/4in Diameter x 2-1/2in Usable Length (packaged pair of 66063) (66064)
- BUYERS PRODUCTS Snapper Pin - 3/16 Diameter x 1-5/8 Inch Usable Length, Yellow Zinc Plated (66045)
- ZORO SELECT Safety Pin, Tab Lock, 3/8 in Pin Dia, 2-3/4 in Shank Lg, Steel, Zinc Plated Finish, 5 PK (WWG-375-2500S)
- Buyers Products Safety Pins