Shop All Safety Pins
This Product is Discontinued
Buyers Products
Safety Pin, C1010 and C1020, Zinc Plated, 1/4 in Pin Dia, 3 in Usbl L, 3 1/4 in L, 2 PK (Discontinued)
Mfr # 66067
Zoro # G3765610
This Product is Discontinued
Key Features
- Safety Pin Type Standard Duty Without Coil
- Basic Material Steel
- Material Grade C1010 and C1020
- Fastener Finish Zinc Plated
- Pin Dia. 1/4 in
Product Information
- Brand Buyers Products
- MFR # 66067
- Zoro # G3765610
- UPC # 724920065566
- Country of Origin United States
- Category Safety Pins
Dimensions
Pin Dia. | 1/4 in |
Usable Length | 3 in |
Overall Length | 3 1/4 in |
Wire Dia. | 0.25 in |
Shank Length | 3 1/4 in |
Pin Diameter | 1/4 in |
Wire Diameter | 0.25 in |
Details
Pin Item | Safety Pin |
Safety Pin Type | Standard Duty Without Coil |
Basic Material | Steel |
Material Grade | C1010 and C1020 |
Fastener Finish | Zinc Plated |
Item | Safety Pin,3.25 in L,0.25 in dia,PK2 |
Wire Shape | Square |
Material | Steel |
Finish | Zinc Plated |
Material Grade/Class | Grade 1010/Grade 1020 |
System of Measurement | Inch |
Product Type | Safety Pin |
Pin Type | Snap |
Manufacturer Location | Made in USA* |
Description
Safety Pin,3.25 in L,0.25 in dia,PK2, System of Measurement Inch, Wire Diameter 0.25 in, Shank Length 3 1/4 in, Pin Diameter 1/4 in, Pin Type Snap, Material Steel, Material Grade/Class Grade 1010/Grade 1020, Finish Zinc Plated, Outside Diameter Tolerance Not Applicable, Shank Length Tolerance Not Applicable, Usable Length 3 in, Product Type Safety Pin, Wire Shape Square, Pack Size Small Pack, Manufacturer Location Made in USA*, Properties Corrosion Resistant, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.