Shop All Trailer & Towing Accessories
Buyers Products
Rubber Outrigger Pad 24 x 24 x 2 Inch
Mfr # OP24X24R
Zoro # G9113093
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 24"
- For Use With Utility Trucks, Tree Trimmers, Cranes, Heavy Equipment
- Features Ideal for Protecting Concrete, Paved, and Other Surfaces; Textured Surface and Built-in Handle; 2" Thick
- Material Rubber
- Type Outrigger Pad
Product Information
- Brand Buyers Products
- MFR # OP24X24R
- Zoro # G9113093
- UPC # 724920166348
- Country of Origin Thailand
- Category Trailer & Towing Accessories
Dimensions
Length | 24" |
Width | 24" |
Details
For Use With | Utility Trucks, Tree Trimmers, Cranes, Heavy Equipment |
Features | Ideal for Protecting Concrete, Paved, and Other Surfaces; Textured Surface and Built-in Handle; 2" Thick |
Material | Rubber |
Type | Outrigger Pad |
Item | Outrigger Pad,Rubber |
Description
Outrigger Pad,Rubber,24" x 24" x 2
- •Ideal for protecting concrete, paved, and other surfaces.
- •Solid rubber construction with built-in handle.
- •Ideal for on and off road applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Lube Element, 9-3/16 (P40069)
- SURTRACK AXLE Cv Axle Shaft, Ni-8099 (NI-8099)
- FOSS FLOORS Rib Taupe Indoor/Outdoor Rug 6FTx8FT (7P45N80PJ1VH)
- MOTORCRAFT 03-10 Ford 6.0 & 6.4 Liter Turbo Diesel (VC8)
- BUYERS PRODUCTS 7-Way Flat to 4-Flat Plastic Trailer Connector Adapter with LED Tester (TC2074T)
- BUYERS PRODUCTS HINGE, WELD-ON, STL W/BRASS PIN, (FBP150GF)
- BUYERS PRODUCTS Liner Slat 6.5 x 53.25 Inch (LS166554)
- BUYERS PRODUCTS Black Steel Bolt-On Cab Guard for DumperDogg®-Use with Steel Insert (5531010)
- BUYERS PRODUCTS Weld-On Corner Security Latch Set (B2589W)
- BUYERS PRODUCTS Plain Forged Steel Grab Handle - 5/8 Diameter x 15.38 Inch Long (B2399D)
- AME Wheel Chock, Size 5535 (15353)
- Buyers Products Trailer & Towing Accessories