Shop All Automotive Door & Hatch Parts
Buyers Products
Rubber Hood Catch, PK 4
Mfr # Wj201U4
Zoro # G810954033
product price: $13.99
/pk 4, $3.50/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Latch Type Catch
- Includes U-Bracket
- Latch Style T-Handle
- Mounting Style Bracket
- Latch Length 4 7/8 in
Product Information
- Brand Buyers Products
- MFR # Wj201U4
- Zoro # G810954033
- UPC # 724920235907
- Country of Origin Korea, Republic of
- Category Automotive Door & Hatch Parts
Dimensions
Latch Length | 4 7/8 in |
Handle Length | 3 in |
Details
Latch Type | Catch |
Item | Rubber Hood Catch |
Includes | U-Bracket |
Latch Style | T-Handle |
Mounting Style | Bracket |
Bracket Material | Carbon Steel |
Latch Color | Black |
Latch Material | Rubber |
Mounting Hardware Included | Yes |
Latch Finish | Plain |
Bracket Included | Yes |
Latch Shape | U-Shape |
Bracket Finish | Zinc Plated |
Description
Rubber Hood Catch, Latch Type Catch, Latch Shape U-Shape, Handle Length 3 in, Latch Length 4 7/8 in, Latch Material Rubber, Latch Color Black, Bracket Finish Zinc Plated, Bracket Included Yes, Bracket Material Carbon Steel, Includes U-Bracket, Latch Finish Plain, Latch Style T-Handle, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVERCRAFT Seat Style C - Bucket With Adjustable Headrest, Polycotton, Carhartt Duck Weave Gravel, Set of 2 (SSC2412CAGY)
- MAIN FILTER NORMAN 503 Replacement/Interchange Spin-On Filter (MF0411119)
- TRAILER STAR Products Poly Storage Chest Truck Box - Black, 32.125 x 14. 875 x 13.75 in. - Model No. 1712230 (349130)
- LUCAS OIL 16OZ Diesel Deep Clean (10872)
- BUYERS PRODUCTS Rubber Hood Catch, PK 4 (Wj2064)
- BUYERS PRODUCTS 4 Inch Easy Grip Rubber Hood Catch With Bracket (WJ195)
- BUYERS PRODUCTS Rubber Hood Catch, PK 4 (Wj2084)
- BUYERS PRODUCTS Rubber Hood Catch, PK 4 (Wj201A4)
- FAIRCHILD INDUSTRIES G3086 - 1995-2004 Chevrolet Blazer Door Seal (G3086)
- STRONG ARM Hatch Lift Support, 4351 (4351)
- FAIRCHILD INDUSTRIES Kf3001 - 1967-1972 Ford F-100 Door Seal Kit (KF3001)
- Buyers Products Automotive Door & Hatch Parts