Shop All Automotive Warning & Marker Lights
Buyers Products
Green 6 Inch Oval Recessed LED Strobe Light with Quad Flash
Mfr # SL66GO
Zoro # G6075391
$44.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type Led
- Voltage 12 to 24VDC
- Color Green
- Housing Material Polymer
- Mounting Recessed
Product Information
- Brand Buyers Products
- MFR # SL66GO
- Zoro # G6075391
- UPC # 724920160643
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Details
Lamp Type | Led |
Voltage | 12 to 24VDC |
Color | Green |
Housing Material | Polymer |
Mounting | Recessed |
Includes | Grommet; PL-3 Plug |
Item | Recessed LED Strobe Light,Oval,Green |
Rating | IP67; 0.50A @ 12V |
Application | Tow Trucks; Snow Plow Trucks; Semi Trucks; Box Trucks |
Power Source | PL-3 Connection Plug |
Material | polycarbonate |
Description
Recessed LED Strobe Light,Oval,Green
- •Energy saving power with 24 bright LEDs.
- •Features a quad flash strobe in alternating and synchronized functions.
- •Uses a PL-3 connection.
- •Impact-resistant plastic housing.
- •Rated IP67 for water and dust resistance.
- •Backed with a 5 year warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Degree Flare Die Set, 37 (KTI70083)
- KFI 60" ATV Straight Blade (105060)
- BETTER BUILT SINGLE LID TRUCK TOOL CHEST, BLACK, 56INLX20INWX18INH (62210098)
- WAI GLOBAL NEW IGNITION COIL, CUC15 (CUC15)
- BUYERS PRODUCTS 24 Inch Modular Light Bar (6 Amber Modules) (8893024)
- BUYERS PRODUCTS Crush-Resistant Strobe Light Set (8892110)
- BUYERS PRODUCTS Ultra Bright Narrow Profile Green/Amber LED Strobe Light (8892810)
- BUYERS PRODUCTS 3.5 Inch Clear LED Strobe Light (8891401)
- BUYERS PRODUCTS Aluminum Mounting Brackets For Rectangular Mini Light Bar 8891090 (8891091)
- BUYERS PRODUCTS 5.1 Inch by 3.8 Inch Incandescent Beacon Strobe Light (SL500A)
- KFI KFI LED Strobe Light (WHITE) (LED-S-WH)
- Buyers Products Automotive Warning & Marker Lights