Shop All Towing Rings, Hooks & Tow Eyes
This Product is Discontinued
Buyers Products
Receiver Mount for Winch, Electric, 2" (Discontinued)
Mfr # 5571005
Zoro # G9113583
This Product is Discontinued
Key Features
- Color Black
- Material Carbon Steel
- For Use With Fit a Standard 2" Receiver Tube
- Type Electric Winch Receiver Mount
- Application Utility Vehicles, Government Vehicles, Contractor Fleet Vehicles
Product Information
- Brand Buyers Products
- MFR # 5571005
- Zoro # G9113583
- UPC # 724920143646
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Details
Color | Black |
Material | Carbon Steel |
For Use With | Fit a Standard 2" Receiver Tube |
Item | Receiver Mount for Winch,Electric,2" |
Type | Electric Winch Receiver Mount |
Application | Utility Vehicles, Government Vehicles, Contractor Fleet Vehicles |
Description
Receiver Mount for Winch,Electric,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.