Shop All Ratchet Tie Downs
Buyers Products
Ratchet Strap Mount with Ratcheting Tie Down for Pickup Truck Ladder Racks
Mfr # 1501416
Zoro # G412045948
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Length 12.5 in
- Bungee Width 11 in
- Bungee End Material Carbon Steel
- Depth 12.5 in
Product Information
- Brand Buyers Products
- MFR # 1501416
- Zoro # G412045948
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Sling Length | 12.5 in |
Bungee Width | 11 in |
Depth | 12.5 in |
Details
Bungee End Material | Carbon Steel |
Description
Buyers Products Ratchet Strap Mounts with Ratcheting Tie Downs allow you to strap down and secure cargo on your pickup truck ladder racks. The bracket bolts onto the ladder rack and features a rotary hand dial and prybar for quick use. Fits the following Buyers extruded ladder racks: 1501400, 1501410, 1501675, and 1501680. 500 lb. W.L.L. and 500 lb. M.B.S.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLICKLE Swvl Plte Cstr, Whit Nyln, 3-1/8", Brake (LE-PO 80G-FI)
- PEERLESS J Hook, 1/2 in., 650 lb., Style A (JAA050)
- US CARGO CONTROL 3/8'' PVC Coated Bungee Hook (9 MM) - 10 Pack (SHCH38-10PK)
- US CARGO CONTROL 4" x 5' Container Roll Off Strap w/ Sewn End Loop, 405ROSE (405ROSE)
- BUYERS PRODUCTS Spring Retracting Tie Downs for Round Tube Ladder Racks, PR (5480017)
- BUYERS PRODUCTS Steel Banjo Eye for 5/16 Chain - 5/16 x 3-1/2 x 3-9/16 Inch (TGBE3125)
- BUYERS PRODUCTS 10 Foot Standard Duty Ratchet Tie Down with Thru-Handle - 4 Pack (5483205)
- BUYERS PRODUCTS 30 Foot Commercial Grade Ratchet Strap with Soft Rubber Grips - J Hooks (5483000)
- BUYERS PRODUCTS 10 Foot Heavy Duty Retractable Ratchet Tie Down (5483105)
- BUYERS PRODUCTS 30 Foot Commercial Grade Ratchet Strap with Soft Rubber Grips - Flat Hooks (5483005)
- SHOCKSTRAP Shock Strap, 2" x 18 ft., Ratchet Strap (18RSBB)
- Buyers Products Tie Downs