Shop All Trailer Wiring
Buyers Products
Rack, Gas Can, w/Secure Strap
Mfr # LT30
Zoro # G3936021
product price: $71.59
/ea
$71.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gas Can
- Includes Secure Strap
- For Use With Open And Enclosed Trailers
- Features Rack Holds (1) 5 gal or (2) 2 1/2 gal Polymer Cans, Can be Mounted on Enclosed or Open Style Trailers
- Color Black
Product Information
- Brand Buyers Products
- MFR # LT30
- Zoro # G3936021
- UPC # 724920072144
- Country of Origin United States
- Category Trailer Wiring
Dimensions
Width | 11 3/4 in |
Length | 18 1/2 in |
Overall Height | 4 in |
Overall Width | 12 in |
Overall Length | 18 3/4 in |
Details
Item | Gas Can Rack |
Type | Gas Can |
Includes | Secure Strap |
For Use With | Open And Enclosed Trailers |
Features | Rack Holds (1) 5 gal or (2) 2 1/2 gal Polymer Cans, Can be Mounted on Enclosed or Open Style Trailers |
Color | Black |
Material | Steel |
Load Capacity | 30 lb |
Finish | Powder Coated |
Keeper Included | No |
Installation Method | Fasteners |
For Truck Type | Landscaping Trailers |
Product Type | Gas Can Rack |
Description
Gas Can Rack, Gas Can, Steel Material, Black Color, Rack Holds (1) 5 gal or (2) 2 1/2 gal Polymer Cans, Can be Mounted on Enclosed or Open Style Trailers, For Use With Open And Enclosed Trailers, Includes Secure Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, 3-31/32" L, 3-11/16" O.D. (B40070)
- MOBIL MOBIL DELVAC 1640, 5GA PAIL (102583)
- GROTE Led Fuse Panel, Ato/Atc, 6 Slot and Cover (82-BLR-I-306)
- WESTWARD Transmission Jack, 1100 Lb, 9 - 24 3/4 In (1ZKY1)
- BUYERS PRODUCTS Aluminum Crank Arm Tarp System - 3 Springs Without Wind Deflector (5543006)
- BUYERS PRODUCTS Galvanized Serrated Wheel Chock with Handle 9x10x6 Inch (WC091060)
- BUYERS PRODUCTS Front Pin Jack, Side Wind (91415)
- BUYERS PRODUCTS Bulk 6 Gauge Copper Wire 60 Feet (3012783)
- BUYERS PRODUCTS 12" Inch Galvanized Steel Grip Strut Tread (3012035)
- BUYERS PRODUCTS 2-Way Die-Cast Zinc Trailer Connector -Truck Side - Horizontal Pin Arrangement (TC1002)
- HOPKINS TOWING SOLUTIONS Flat Electric Connector, 4-Way, ForVehicle (48058)
- Buyers Products Trailer Wiring