Shop All Towing Rings, Hooks & Tow Eyes
Buyers Products
Quick Release Spring Latch
Mfr # B2590RH
Zoro # G9112089
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1.69" (Housing)
- Diameter 1/2" (Pin)
- Features Corrosion-Resistant Zinc-Plated Finish; Spring Loaded Handle; Right-Hand
- Length 2-3/4" (Handle)
- Type Stake Body Spring Latch
Product Information
- Brand Buyers Products
- MFR # B2590RH
- Zoro # G9112089
- UPC # 724920093897
- Country of Origin India
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Width | 1.69" (Housing) |
Diameter | 1/2" (Pin) |
Length | 2-3/4" (Handle) |
Details
Item | Spring Latch |
Features | Corrosion-Resistant Zinc-Plated Finish; Spring Loaded Handle; Right-Hand |
Type | Stake Body Spring Latch |
For Use With | Trailer Doors, Trailer Gates, Chutes, Stake Bodies |
Material | Carbon Steel (Bolt and Housing), Stainless Steel (Spring) |
Description
Spring Latch,Stake Body,Rh,1/2
- •Spring-loaded handle for more secure latching and strength.
- •The zinc-plated bolt and housing with stainless steel spring provides durability and corrosion resistance.
- •Ideal for many applications where you need an easy engage and disengage product that connects two panels, such as doors, chutes, or gates.
- •Latch is designed for easy and precise bolt-on installation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Mudflap, Anti-Spray Rubber, 24" x 30", PK2, 2 PK (B30SRP)
- PACER GROUP Pacer Black 4 AWG Battery Cable, 100' (WUL4BK-100)
- CRC Windshield De-Icer, Aerosol Spray Can, 16 oz, Ready to Use, Premixed, Windshield Treatment, De-Icer (05346)
- STENTENSGOLF StentensGolf FA004B Fan Bracket for Precedent & Yamaha Drive (FA004B)
- BUYERS PRODUCTS 2 Inch Lashing Winch 5-Ton Capacity (5482100)
- BUYERS PRODUCTS Torsion Spring Passenger Side (3024913)
- BUYERS PRODUCTS D-Ring, PK 4 (B5055I4)
- BUYERS PRODUCTS Gooseneck Safety Chain U Bolt Kit (BRB03)
- BUYERS PRODUCTS Universal Flat Coil Spring (3011876)
- BUYERS PRODUCTS Rugby® Tapered Tarp Mounting Brackets (3031808)
- BUYERS PRODUCTS 1/2 Inch Forged D-Ring With 1-Hole Integral Mounting Bracket (B38S)
- Buyers Products Towing Rings, Hooks & Tow Eyes