Shop All Trailer & Towing Accessories
Buyers Products
P.T.O. Connection Kit
Mfr # BPT
Zoro # G3888726
original price:
$20.00
21% off
new price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cast Steel
- Type P.T.O Connection Kit
- Length 24 in
- Finish Cast Steel
- Height 1 3/16 in
Product Information
- Brand Buyers Products
- MFR # BPT
- Zoro # G3888726
- UPC # 724920021999
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 24 in |
Height | 1 3/16 in |
Width | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 3 13/16 in |
Overall Length | 11 3/16 in |
Details
Material | Cast Steel |
Type | P.T.O Connection Kit |
Finish | Cast Steel |
Features | Connect A Clamp Style Push-Pull Cable to A Double Gear Chelsea |
For Use With | Cable PTO Applications, Double Gear CHELSEA, PTO Applications |
Includes | Fasteners, Hardware |
Item | P.T.O. Connection Kit |
Product Type | P.T.O. Connection Kit |
Description
P.T.O. Connection Kit,11.2 in L
- •For double gear CHELSEA and similar PTOs
- •Kit contains all fasteners & hardware required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGFIELD MARINE Springfield Marine 2100010 Spring-Lock Replacement Bushing - Seat Mount (2100010)
- AFTERMARKET 933271 Tractor Sediment Filter Assembly Fits Zetor 2011 2511 3011 3045 (FSL90-0010)
- DEA MOUNTS Transmission Mount, A4404 (A4404)
- ROBINAIR Coupler 1 Red 1 Blue (18192)
- BUYERS PRODUCTS Straight Tongue Coupler - 1-7/8 Inch Ball, 2-1/2 Inch Channel, 200 Pound Tongue Weight, Zinc Plated (0091052)
- BUYERS PRODUCTS Straight Weld-On Stake Pocket - 1.75x3.5 Inch Inside x 4 Inch Depth (B2373C)
- BUYERS PRODUCTS Yellow Zinc Plated Hitch Pins - 5/8 Diameter x 6-1/4 Inch Usable Length (66105)
- BUYERS PRODUCTS Straight Tongue Coupler - 2 Inch Ball, 2-1/2 Inch Channel, 300 Pound Tongue Weight, Zinc Plated (0091060Z)
- BUYERS PRODUCTS 7-Way Round to 7-Way Flat Trailer Connector Adapter - Prewired 3 Inch Connection (TC1077P)
- BUYERS PRODUCTS 7-Way Flat to 4-Flat Plastic Trailer Connector Adapter (TC2074P)
- GROTE Ultra-Pin Receptacle, Die Cast Zinc (87220)
- Buyers Products Trailer & Towing Accessories