Shop All Trailer Wiring
Buyers Products
PTO Cable, EZ Glide, 96 In
Mfr # R38DR3X08
Zoro # G4203464
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 96 in
- Type EZ Glide
- Application Dump Body, Dump Truck, PTO
- Material Polymer, PVC, Stainless Steel
- Includes Control Knob
Product Information
- Brand Buyers Products
- MFR # R38DR3X08
- Zoro # G4203464
- UPC # 724920036153
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Dimensions
Length (In.) | 96 in |
Overall Length | 96 in |
Details
Item | PTO Cable |
Type | EZ Glide |
Application | Dump Body, Dump Truck, PTO |
Material | Polymer, PVC, Stainless Steel |
Includes | Control Knob |
Tool Type | PTO Control Cable |
Description
PTO Cable,Polymer; PVC; SS
- •Rod end provides a sturdier base to handle heavier jobs.
- •Rust-resistant stainless steel core for long life.
- •Available in lengths from 4 ft to 15 ft to fit any job.
- •Cables have 3 in. total travel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Auto Serpentine Belt, 7Pk1055 (7PK1055)
- MOTOR MEDIC Fuel System Cleaner, 12 oz. Size, Amber (M2616)
- ASTRO PNEUMATIC CIRCUIT TESTERDIGITAL LCD3 48V WIDE RANG (AO7764)
- FARIA BEEDE INSTRUMENTS Box Set of 6 Gauges - Speed, Tach, Fuel Level, Voltmeter, Water, (KTF064)
- BUYERS PRODUCTS Swing-Away Marine Jack, 10" Travel (91610)
- BUYERS PRODUCTS 7-Way Trailer Side Flat Pin Trailer Connector (TC2967P)
- BUYERS PRODUCTS 12" Inch Steel Grip Strut Tread (3013531)
- BUYERS PRODUCTS 5 Inch LED Articulating Spot Light (1492146)
- BUYERS PRODUCTS 2-1/2 Inch I.D. Forged Alloy Steel Drawbar With Nut (BDB12503)
- BUYERS PRODUCTS Heavy Duty Rubber Wheel Chock with Retaining Bracket for Chains 8.75x8x8 Inch (WC0888)
- PETERSON MANUFACTURING 10 Length Two Wire With Brass Contact Nylon Washer Plug Stainless Steel Spring (413-07)
- Buyers Products Trailer Wiring