Shop All Trailer & Towing Accessories
Buyers Products
Plain Forged Steel Weld-On Grab Handle - 1/2 Diameter x 13.25 Inch Long
Mfr # B2399W
Zoro # G9111888
product price: $4.59
/ea
Sold in multiples of 3 for $13.77
$13.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 13-1/4"
- For Use With Vehicle, Truck
- Features Plain Finish; Can be Painted or Powder-Coated
- Diameter 1/2"
- Material Forged steel
Product Information
- Brand Buyers Products
- MFR # B2399W
- Zoro # G9111888
- UPC # 724920014359
- Country of Origin India
- Category Trailer & Towing Accessories
Dimensions
Length | 13-1/4" |
Diameter | 1/2" |
Details
For Use With | Vehicle, Truck |
Features | Plain Finish; Can be Painted or Powder-Coated |
Item | Grab Handle |
Material | Forged steel |
Type | Weld-On Grab Handle |
Description
Grab Handle,Steel,Weld-On
- •The forged steel construction provides maximum strength.
- •Handle provides additional stability when entering and exiting your vehicle.
- •The plain finish can be painted or powder-coated to customize look.
- • Multiple sizes are available for a perfect fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z-GO Accelerator Cable, Workhorse 40.25 ft. (72065G02)
- MONARCH Microfiber Cloths 16 x 16 Green , 12PK (M915100G)
- TRAM Trucker CB Antenna, Open Coil Penetrator - Silver - 59 in. (SP-63)
- BALDWIN FILTERS Air Filter, 6-3/32 x 16-1/4 in. (PA1709)
- BUYERS PRODUCTS 7-Way Flat to 4-Flat Plastic Trailer Connector Adapter (TC2074P)
- BUYERS PRODUCTS 5/8 x 4.0 Inch Clear Zinc Hitch Pin Assembly With Spring Clip (HP625SC)
- BUYERS PRODUCTS 42 Degree Stainless Steel Fuel Fill Dish - 6.25 Inch Diameter (FFD625SS)
- BUYERS PRODUCTS Chrome Plated Die-Cast Zinc Alloy Grab Handle - 8.25 Inch Long (B2399B2C)
- BUYERS PRODUCTS Aluminum Wind Deflector - Full Top (3026462)
- BUYERS PRODUCTS Solid Aluminum Round Grab Handle - 1/2 Diameter x 13 Inch Long (B239914AL)
- CURT Replacment Marine Jack Handle (28913)
- Buyers Products Trailer & Towing Accessories