Shop All Pintle Hooks & Mounts
Buyers Products
Pintle Hook, w/Mounting Kit, 20 Ton
Mfr # 10042
Zoro # G3600852
product price: $99.75
/ea
Free Shipping & Returns
$99.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type (Class) w/Mountin Kit, 20 Ton
- Features Drop-Forged Steel Construction
- Size (In.) 2" to 3"
- Application Towing, Hauling, Heavy Equipment Towing
- Finish Powder Coated
Product Information
- Brand Buyers Products
- MFR # 10042
- Zoro # G3600852
- UPC # 724920072168
- Country of Origin China
- Category Pintle Hooks & Mounts
Dimensions
Size (In.) | 2" to 3" |
Mounting Hole Diameter | 5/8 in |
Overall Length | 8 3/8 in |
Details
Type (Class) | w/Mountin Kit, 20 Ton |
Features | Drop-Forged Steel Construction |
Application | Towing, Hauling, Heavy Equipment Towing |
Finish | Powder Coated |
Item | Pintle Hook |
Includes | Drilling Template, Mounting Kit, Specs Sheet, Vehicle Capacity Decal |
Capacity GVW (Lb.) | 40,000 |
For Use With | Tow Vehicles, Trailers |
Standards | SAE J-849 |
Material | Steel |
Horizontal Distance Between Mounting Holes | 3 3/8 in |
Vertical Distance Between Mounting Holes | 1 3/4 in |
Resistance Properties | Corrosion-Resistant |
Number of Balls Included | 0 |
Weight | 14.24 lb |
Number of Mounting Holes | 4 |
Tongue Weight | 8,000 lb |
Gross Trailer Weight Capacity | 40,000 lb |
Gross Vehicle Weight Capacity | 40,000 lb |
Mount Type | Bolt On |
Description
Pintle Hook,Steel,8.4 in
- •Easy to use latch and drop-forged steel jaw.
- •Durable and corrosion-resistant powder coating.
- •Tows up to 40,000 lb.
- •Spring-loaded pintle hook lock arm provides a secure hold on 2 in. to 3 in. I.D lunette eyes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 7-Way Trailer RV Truck Cord & Plug with 7-Pole Wiring Junction Box 4ft Cable (RVA1564)
- WARREN DISTRIBUTION 5Gal Aw Iso68 Hyd Fluid (LU52685P)
- LEWMAR Anode Kit for 140 TT (589150)
- DB ELECTRICAL Starter For 6.2L Am General Hummer 92 93 Mfy6701Ut Mfy6701Yt Mfy6702Ut (410-20014)
- BUYERS PRODUCTS Air Compensated Pintle Hook, 45 Ton (P45AC6K)
- BUYERS PRODUCTS Pintle Hook Mount, GVW 13,000 lb. (PM107)
- BUYERS PRODUCTS 50 Ton Air Compensated Pintle Hook (without Chamber and Plunger) (PH50)
- BUYERS PRODUCTS Pintle Hook, Steel, 7.7 in (10036)
- BUYERS PRODUCTS Pintle Hook Mount, GVW 10,000 lb. (PM812)
- BUYERS PRODUCTS 15 Ton Swivel Type Pintle Hook - Compares to Holland# PH-T-100A (BP100A)
- BUYERS PRODUCTS 2 Inch Pintle Hitch Mounting Plate - 2 Position, 10 Inch Shank (PM105)
- Buyers Products Pintle Hooks & Mounts