Shop All Pintle Hooks & Mounts
Buyers Products
Pintle Hook, 45 Ton
Mfr # PH45
Zoro # G3694074
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Finish Powder Coated
- For Use With Tow Vehicles, Trailers
- Application Heavy Duty Towing, Heavy Equipment Hauling, Pup Trailer Tandem Towing
- Type 45 Ton Pintle Hook
Product Information
- Brand Buyers Products
- MFR # PH45
- Zoro # G3694074
- UPC # 724920065252
- Country of Origin United States
- Category Pintle Hooks & Mounts
Dimensions
Size (In.) | 2.38" to 3" |
Overall Length | 8 7/8 in |
Mounting Hole Diameter | 13/16 in |
Description
Pintle Hook,Iron,8.9 in
- •Extremely strong, austempered ductile iron construction.
- •Durable and corrosion-resistant powder coating.
- •Tows up to 90,000 lb.
- •Spring-loaded pintle hook lock arm provides a secure hold on 2-3/8 in. to 3 in. I.D lunette eyes and drawbars.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRA ELECTRONICS HONDA ANT ADAPT CABLE 2005-UP (40-HD10)
- BALDWIN FILTERS Air Filter, 11-3/8 x 21-13/32 in. (RS4618)
- VELVAC Rubber Gladhand Seal - Standard (035005)
- MOONLITE MARINE Moonlite Marine 0045-2 Small Hatch Holder (0045-2)
- BUYERS PRODUCTS 10 Ton Pintle Hook W/ Mount Heavy Equipment (10036)
- BUYERS PRODUCTS Retail Packaged PM812 Pintle Hitch Mounting Plate (10032)
- BUYERS PRODUCTS 50 Ton 10-Hole Pintle Hook (PH55)
- BUYERS PRODUCTS 2 Inch Pintle Hitch Mounting Plate - 2 Position, 10 Inch Shank (PM105)
- BUYERS PRODUCTS Air Compensated Pintle Hook, 45 Ton (P45AC6)
- BUYERS PRODUCTS Triple Ball Mount, with Pintle Hook (1802279)
- DRAW-TITE PINTLE HOOK ADAPTER (63056)
- Buyers Products Pintle Hooks & Mounts