Shop All Toggle Switches
Buyers Products
Neutral Lockout Toggle Valve Only - Momentary Switch
Mfr # BAV020T
Zoro # G0745047
product price: $57.65
/ea
$57.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Switch Function Open/Close
- Contact Form 4 Way Function
- Number of Connections 2
- Terminals 1/4 in Male
- Switch Type Toggle Switch
Product Information
- Brand Buyers Products
- MFR # BAV020T
- Zoro # G0745047
- UPC # 724920064286
- Country of Origin China
- Category Toggle Switches
Dimensions
Mounting Hole Diameter | 1/4 in |
Details
Switch Function | Open/Close |
Contact Form | 4 Way Function |
Number of Connections | 2 |
Terminals | 1/4 in Male |
Switch Type | Toggle Switch |
Stem Color | Silver |
Item | Automotive Switch |
Body Color | Black |
Actuator Color | Silver |
Amps @ 12 VDC | 6 |
DC Current Rating | 6 A @ 12V DC |
Voltage Rating | 12V DC |
Features | Controls Pumps, Valves or Tailgate Cylinders |
Termination Style | 1/4 in Male |
Description
Toggle Switch,4 Way Fuinction
- •Controls pumps, valves, or tailgate cylinders.
- •Also available in momentary switch style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Elbow Bell Sch40 90D 2.5 (5233829U)
- GREENGATE Decorator Dimmer 0-10V, All-Load-W, V, A (WBSD-010DEC-C1)
- LUMAPRO 25 ft. 16/3 Extension Cord Reel 10 Amps 4 Outlets 120VAC Voltage (3A535)
- TECHFLEX Weld Wrap, 3.000 In., 25 ft., Black (WWN3.00BK25)
- BUYERS PRODUCTS Standard Valve - Single Lever Air Control Valve PTO/Pump (K90)
- BUYERS PRODUCTS Neutral Lockout/Feathering Air Control Valve Kit (K1010FAS)
- BUYERS PRODUCTS Neutral Lockout Toggle 3-Position Detented Valve Only (BAV020TD)
- KILLARK Switch Assembly Front Cover, XS Series, 1 @ 120V, 2 @ 240V, 1 Pole (XS-1C)
- EATON WIRING DEVICES Toggle Switch, 15 A, 120 V, 3 -Position, Push-In Terminal, Polycarbonate Housing Material (1303W)
- LEVITON Toggle Switch Cs115/5501-2W (CS115-2W)
- CARLING TECHNOLOGIES Toggle Switch, DPDT, 6 Connections, On/Off/On, 1 1/2 hp, 10A @ 250V AC, 20A @ 125V AC (2GM721-D-4B-B)
- Buyers Products Switches