Shop All Mud Flaps & Guards
Buyers Products
Mud Flaps, 30 in X 24 in, Rubber, Black, 1 PR
Mfr # B30SPP
Zoro # G0231749
original price:
$68.19
12% off
new price: $59.79
/pr
$59.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Heavy-Duty Truck
- Material Rubber
- Length 30 in
- Width 24 in
- Application Universal Fit for HD Trucks and Trailers
Product Information
- Brand Buyers Products
- MFR # B30SPP
- Zoro # G0231749
- UPC # 724920016810
- Country of Origin United States
- Category Mud Flaps & Guards
Dimensions
Length | 30 in |
Width | 24 in |
Details
Type | Heavy-Duty Truck |
Material | Rubber |
Application | Universal Fit for HD Trucks and Trailers |
Color | Black |
Item | Mud Flaps |
Thickness | 1/2 in |
Locking Mechanism | No |
Vehicle Location | Back |
Mounting Style | Bolt-On |
Compatible Vehicle Type | Semi Trucks, Trailer Trucks, Trailers, Trucks |
Description
Mud Flaps, Compatible Vehicle Type Semi Trucks, Trailer Trucks, Trailers, Trucks, Rubber, Vehicle Location Back, Length 30 in, Width 24 in, Thickness 1/2 in, Black, Mounting Style Bolt-On, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER HYDAC/HYCON 0080MA010P Hydraulic Filter Replacement (MF0057995)
- DU-HA TruckCab InteriorUnderseatStorage, Organizer, Gun Case–Ford, 20111 (20111)
- MARADYNE Compact Bolt-On Fan, 140/210 cfm, 12VDC (F-100012)
- LISLE Line Sockets, 19mm/22mm (12320)
- BUYERS PRODUCTS Mud Flaps, 18 in X 24 in, Rubber, Black, 1 PR (B2418LSP)
- BUYERS PRODUCTS Full Radius Poly Fender to Fit 18 to 19-1/2 Inch Dual Wheels (8590196)
- BUYERS PRODUCTS Mud Flaps, 36 in X 24 in, Rubber, Black, 1 PR (B36SPP)
- BUYERS PRODUCTS Mud Flaps, 36 in X 24 in, Rubber, Black, 1 PR (B36LP)
- BUYERS PRODUCTS Mudflap, HD, Black, Rubber, 20x20", PK2, 2 PK (B2020LSP)
- BUYERS PRODUCTS Mudflap, HD, Black, Rubber, 24" x 40", PK2, 2 PK (B40LP)
- PHOENIX Fender Flares, Fiberglass, - (RBF-HW)
- Buyers Products Automotive Exterior Accessories