Shop All Mud Flaps & Guards
Buyers Products
Mud Flaps, 30 in X 24 in, Rubber, Black, 1 PR
Mfr # B30LP
Zoro # G0231721
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy-Duty Truck
- Material Rubber
- Length 30 in
- Width 24 in
- Application Universal Fit for HD Trucks and Trailers
Product Information
- Brand Buyers Products
- MFR # B30LP
- Zoro # G0231721
- UPC # 724920016674
- Country of Origin United States
- Category Mud Flaps & Guards
Dimensions
Length | 30 in |
Width | 24 in |
Details
Type | Heavy-Duty Truck |
Material | Rubber |
Application | Universal Fit for HD Trucks and Trailers |
Locking Mechanism | No |
Color | Black |
Item | Mud Flaps |
Thickness | 1/4 in |
Vehicle Location | Back |
Compatible Vehicle Type | Dump Trucks, Semi Trucks, Trailer Trucks, Trucks |
Mounting Style | Bolt-On |
Description
Mud Flaps, Compatible Vehicle Type Dump Trucks, Semi Trucks, Trailer Trucks, Trucks, Rubber, Vehicle Location Back, Length 30 in, Width 24 in, Thickness 1/4 in, Black, Mounting Style Bolt-On, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE SHOT Quick Connect Coupler (S-20F)
- KATS Diesel Engine Heater, for Cummins L10 (30106)
- C.S. OSBORNE C.S. Osborne 565-1204-1 6-1-4 Inch Flexible Packinghook (565-1204-1)
- BALDWIN FILTERS Hydraulic Filter, Spin-On, 3-23/32" O.D. (B40056)
- BUYERS PRODUCTS Mudflap, Anti-Spray Rubber, 24" x 24", PK2, 2 PK (B24SRP)
- BUYERS PRODUCTS Full Radius Poly Fender to fit 16-1/2 Inch Dual Wheels (8590017)
- BUYERS PRODUCTS Full Radius Poly Fender to Fit 18 to 19-1/2 Inch Dual Wheels (8590196)
- BUYERS PRODUCTS Mudflap, Caution Wide Turns, 24" x 24", PK2, 2 PK (B2424YC)
- BUYERS PRODUCTS Mudflap, Black, Polymer, 24" x 24", PK2, 2 PK (RC24PPB)
- BUYERS PRODUCTS Straight Mudflap Mounting Plate for All 24 Inch Splash Guards (MFBH2375F)
- BUYERS PRODUCTS Mud Flap Clamps (8591100)
- Buyers Products Automotive Exterior Accessories