Shop All Motor Mounting Brackets
Buyers Products
Mounting Bracket, 24"L, 3" W, 18" H, PR
Mfr # 1701010B
Zoro # G7950977
product price: $120.99
/pr
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Width (In.) 3 in
- Material Steel
- For Use With Underbody Truck Boxes
- Length (In.) 24 in
Product Information
- Brand Buyers Products
- MFR # 1701010B
- Zoro # G7950977
- UPC # 724920093576
- Country of Origin United States
- Category Motor Mounting Brackets
Dimensions
Width (In.) | 3 in |
Length (In.) | 24 in |
Height (In.) | 18 in |
Overall Length | 24 in |
Overall Width | 3 in |
Overall Height | 18 in |
Details
Item | Mounting Bracket |
Type | Heavy Duty |
Material | Steel |
For Use With | Underbody Truck Boxes |
Features | Brackets with Universal Hole Pattern, Corrosion-Resistant |
Color | Black |
Product Type | Mounting Bracket |
Compatible Product Type | Truck Boxes |
Description
Mounting Bracket, Heavy Duty, Length (In.) 24 in, Width (In.) 3 in, Height (In.) 18 in, Steel Material, Black Color, Brackets with Universal Hole Pattern, Corrosion-Resistant, For Use With Underbody Truck Boxes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX 0.5 oz Syringe White (XHT-BDZ)
- OSBORN Cam Follower 1.0000" Roller Dia, 0.6250" Roller Width, 0.4375" Stud Dia, 1.0000" Stud Length, Flat (CF 1 SB)
- D&D 142 3/5" Outside Length, 2/3" Top Width, 1 Ribs (BB138)
- AUTONICS Stepper Mtr, 5-Ph, 23 Fr, Shaft Type, 1.4A (A16K-M569)
- FOSTORIA Mounting Bracket, Wall (WMK-FES)
- DAYTON Mtr Mtg Bracket, DoubleWire, NEMA 42 (4UEY9)
- DAYTON Motor Mtg Bracket, Torsion-Flex, 9-10 in. (2MEY6)
- EM&S Motor Mounting A-Bracket, 4.539" Motor Centerline, Galvanized (C5954-3TG)
- FASCO MOTORS 5.5 in. MOTOR MOUNT BRACKET KIT (FM55)
- EM&S Motor Mounting A-Bracket, 5.351" Motor Centerline, Galvanized (C5954-1TG)
- DAYTON Triangular Mtg Bracket, 4.38 In BC, Steel (4UFA3)
- Buyers Products Motor Mounting Brackets