Shop All Truck Bed Covers
Buyers Products
Manual Air Valve, Black, Steel
Mfr # BAV020
Zoro # G2052455
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Fits Air Cylinder Applications
- Finish Unfinished
- Color Black
- Dump Truck Class Heavy
Product Information
- Brand Buyers Products
- MFR # BAV020
- Zoro # G2052455
- UPC # 724920020879
- Country of Origin China
- Category Truck Bed Covers
Details
Material | Steel |
Fits | Air Cylinder Applications |
Finish | Unfinished |
Color | Black |
Item | Manual Air Valve |
Dump Truck Class | Heavy |
Features | 4-Way, 3-Position Air Valve for Double Acting Cylinders, (5) 1/4 In NPT Port, Manual Push/Pull Activation Valve, Rated to 120 psi |
Description
Manual Air Valve, Material Steel, Color Black, Dump Truck Class Heavy, Features 4-Way, 3-Position Air Valve for Double Acting Cylinders, (5) 1/4 In NPT Port, Manual Push/Pull Activation Valve, Rated to 120 psi, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOPKINS 4WIRE FLAT CONNECTR 12""L (48110)
- GROTE Shrink Tubing Kit, Dual Wall, PK40 (83-6535)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Toyota Hilux (13457)
- ELRING RTV DIRKO GREY 70 ML (510030)
- BUYERS PRODUCTS Spring Latch Assembly, Silver, Steel, Zinc (B2575)
- BUYERS PRODUCTS Aluminum Tarp System With Mesh Tarp 5-1/3 x 11-1/2 Foot (DTR5511)
- BUYERS PRODUCTS 900W/90-1 Electric Tarp Gear Motor - 3 Year Warranty (5543895)
- BUYERS PRODUCTS Aluminum Tarp System With Mesh Tarp 5-1/2 x 14 Foot (DTR5514)
- BUYERS PRODUCTS 900W/60:1 Electric Tarp Gear Motor - 1 Year Warranty (5541065)
- BUYERS PRODUCTS Aluminum Tarp System With Mesh Tarp 6 x 14 Foot (DTR6014)
- WEATHERTECH AlloyCover Hard Truck Bed Cover, 8HF040035 (8HF040035)
- Buyers Products Truck Bed Covers