Shop All Trailer & Towing Accessories
Buyers Products
Lockable Trimmer Rack, 100 lb.
Mfr # LT13
Zoro # G1905093
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Width 7 in
- Height 31 7/8 in
- Type Lockable Trimmer Rack With Padlocks
- Features Channel and Flat Pin Design Adjusts to Three Settings to Provide A Tight Hold on Trimmers and Reduce Rattle, Resists Rust and Maintains Strength Season After Season, Vinyl-Coated Hooks Protect Trimmers From Scratches While Trailer Is In Motion
Product Information
- Brand Buyers Products
- MFR # LT13
- Zoro # G1905093
- UPC # 724920078603
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Width | 7 in |
Height | 31 7/8 in |
Length | 36 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 36 in |
Overall Width | 7 in |
Details
Item | Lockable Trimmer Rack |
Material | Steel |
Type | Lockable Trimmer Rack With Padlocks |
Features | Channel and Flat Pin Design Adjusts to Three Settings to Provide A Tight Hold on Trimmers and Reduce Rattle, Resists Rust and Maintains Strength Season After Season, Vinyl-Coated Hooks Protect Trimmers From Scratches While Trailer Is In Motion |
Includes | (2) Trimmer Racks, (3) Locks and Mounting Hardware, (6) Securing Pins |
Capacity GVW (Lb.) | 100 lb. |
Capacity GVW | 100 lb |
Finish | Powder Coated |
Color | Black |
For Use With | Landscaping Trailers, Pick-Up Trucks |
Product Type | Lockable Trimmer Rack |
Description
Lockable Trimmer Rack,Black
- •Rack easily mounts to any open trailer (trimmers not included).
- •Channel and flat pin design adjusts to three settings to provide a tight hold on trimmers and reduce rattle.
- •Vinyl-coated hooks protect trimmers from scratches while trailer is in motion.
- •Black powder-coated steel resists rust and maintains strength season after season.
- •Rack includes locks to keep trimmers secure.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Wheel Asm-Comp Csv (634-0244)
- KOHLER Gasket, Exhaust (25 041 17-S)
- FAIRCHILD INDUSTRIES F1019 - 1980-1996 Ford Bronco Tailgate Window Channel (F1019)
- WIX FILTERS Fuel Water Separator Filter, Wix 33406Mp (33406MP)
- BUYERS PRODUCTS 6 Foot DumperDogg® Stainless Steel Dump Insert (5534006)
- BUYERS PRODUCTS Straight Bolt-On Stake Pocket - 1.5x3 Inch Inside (B2373G)
- BUYERS PRODUCTS 2-5/16 Inch Steel Coupler - 15,000 Pound Capacity (0091550)
- BUYERS PRODUCTS Straight Weld-On Stake Pocket - 1.75x3.5 Inch Inside x 4 Inch Depth (B2373C)
- BUYERS PRODUCTS Multi-Purpose Storage Basket, 10" H (LT44)
- BUYERS PRODUCTS 8 Foot DumperDogg® Polymer Dump Insert (5532000)
- TIE DOWN MARINE Tongue Kit-3X4 Galv, #86512 (86512)
- Buyers Products Trailer & Towing Accessories