Shop All Trailer & Towing Accessories
Buyers Products
Liner Slat 6.5 x 71.25 Inch
Mfr # LS166572
Zoro # G9112649
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With All Stake Body Trucks
- Width 6-1/2"
- Material Carbon Steel
- Type Liner Slat
- Length 71-1/4"
Product Information
- Brand Buyers Products
- MFR # LS166572
- Zoro # G9112649
- UPC # 724920061797
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Width | 6-1/2" |
Length | 71-1/4" |
Details
For Use With | All Stake Body Trucks |
Material | Carbon Steel |
Type | Liner Slat |
Application | Any Stake Body Vehicle |
Item | Liner Slat,6.5" x 71.25" |
Description
Liner Slat,6.5" x 71.25
- •Slats are made from durable 16 gauge steel.
- •Long edges are rolled over, and corners are rounded for easier installation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STALWART Collapsible Car Trunk Organizer Caddy (75-CAR2001)
- XANTREX Freedom SW2012 12V 2000W Inverter/Charger (815-2012)
- JET Sj-15T, 15 Ton (441315)
- MAXXIMA Strip Lighting, Rect, LED, 12VDC, 18" LL (MLS-1827-A)
- BUYERS PRODUCTS Drop Forged Corner Iron - 12 x 12 x 1.5 Inch Wide (B2485AA)
- BUYERS PRODUCTS Stainless Steel Flush Mount 3-Point T-handle latch kit (L8835)
- BUYERS PRODUCTS Liner Slat 6.5 x 53.25 Inch (LS166554)
- BUYERS PRODUCTS Quick Link Connector 3/8 Inch Diameter (7350038)
- BUYERS PRODUCTS 2-5/16 Inch Steel Coupler - 15,000 Pound Capacity (0091550)
- BUYERS PRODUCTS High Density Poly Outrigger Pad - 24 x 24 x 1-1/2 Inch (OP242415)
- C.E. SMITH Bow Roller 4 in. - 1/2 in. ID - TPR w/Bushing White Solid, UPC Label (29721)
- Buyers Products Trailer & Towing Accessories