Shop All Trailer & Towing Accessories
Buyers Products
Liner Slat 6.5 x 53.25 Inch
Mfr # LS166554
Zoro # G9112728
$41.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With All Stake Body Trucks
- Length 53-1/4"
- Application Any Stake Body Vehicle
- Material Carbon Steel
- Type Liner Slat
Product Information
- Brand Buyers Products
- MFR # LS166554
- Zoro # G9112728
- UPC # 724920063807
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 53-1/4" |
Width | 6-1/2" |
Details
For Use With | All Stake Body Trucks |
Application | Any Stake Body Vehicle |
Material | Carbon Steel |
Type | Liner Slat |
Item | Liner Slat,6.5" x 53.25" |
Description
Liner Slat,6.5" x 53.25
- •Slats are made from durable 16 gauge steel.
- •Long edges are rolled over, and corners are rounded for easier installation.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Transmission Filter, 4-5/8 x 10-9/32 In (BT359)
- BALDWIN FILTERS Fuel Filter, 4-5/8 x 6-1/16 x 4-5/8 In (201-W)
- WOODWARD FAB T-Dolly Set, 5 pcs., Hardened and Ground (WFDOLLY)
- INSTALLBAY BY METRA CONNECTORS ANDERSON RED 8 GAUGE (SB50)
- BUYERS PRODUCTS Straight Tongue Coupler - 2 Inch Ball, 2-1/2 Inch Channel, 300 Pound Tongue Weight, Zinc Plated (0091060Z)
- BUYERS PRODUCTS Straight Weld-On Stake Pocket - 1.5x3 Inch Inside x 4 Inch Depth (B2373K)
- BUYERS PRODUCTS Triple Ball Mount, Black (1802200)
- BUYERS PRODUCTS Stainless Steel Rotary Single Point Paddle Latch - 1/2 Inch Striker (L3885RLS)
- BUYERS PRODUCTS 5/8 x 4.0 Inch Clear Zinc Hitch Pin Assembly With Spring Clip (HP625SC)
- BUYERS PRODUCTS Stake Assembly 4.5 x 54 Inch (SA1454WDNH)
- MO-CLAMP Welded Double Clevis (4145)
- Buyers Products Trailer & Towing Accessories