Shop All Trailer & Towing Accessories
Buyers Products
Liner Slat 6.5 x 47.25 Inch
Mfr # LS166548
Zoro # G9112673
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6-1/2"
- Type Liner Slat
- Application Any Stake Body Vehicle
- Material Carbon Steel
- Length 47-1/4"
Product Information
- Brand Buyers Products
- MFR # LS166548
- Zoro # G9112673
- UPC # 724920095464
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Width | 6-1/2" |
Length | 47-1/4" |
Details
Type | Liner Slat |
Application | Any Stake Body Vehicle |
Material | Carbon Steel |
Item | Liner Slat,6.5" x 47.25" |
For Use With | All Stake Body Trucks |
Description
Liner Slat,6.5" x 47.25
- •Slats are made from durable 16 gauge steel.
- •Long edges are rolled over, and corners are rounded for easier installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHLE Engine Valve Cover Gasket Set, VS38395 (VS38395)
- GATES Hi-Power II Belts, B173 (B173)
- HENGST Oil Filter O.E.M., E422H01D211 (E422H01D211)
- AGS Steel Long Grease Fitting, 23/32 Length, Male (1/4-28), 1/bag (GF-13B)
- BUYERS PRODUCTS Liner Slat 6.5 x 90 Inch (LS166590)
- BUYERS PRODUCTS Solid Aluminum Round Grab Handle - 5/8 Diameter x 18 Inch Long (B239918AL)
- BUYERS PRODUCTS Liner Slat 6.5 x 120 Inch (LS1665120)
- BUYERS PRODUCTS King Pin Lock, 2 In (KPL200)
- BUYERS PRODUCTS 7-Way Round to 7-Way Flat Trailer Connector Adapter - Prewired 3 Inch Connection (TC1077P)
- BUYERS PRODUCTS Chrome Plated Die-Cast Zinc Alloy Grab Handle - 8.25 Inch Long (B2399B2C)
- BROK Lock, Dual Bent Pin 1/2" & 5/8" Dia (15943)
- Buyers Products Trailer & Towing Accessories