Shop All Trailer Hitch Balls
Buyers Products
Hitch Ball, 2 in, Chrome
Mfr # 1802148
Zoro # G709769021
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Diameter 1 1/4 in
- Ball Diameter 2 in
- Shank Length 2 1/4 in
- Finish Chrome
- Material Carbon Steel
Product Information
- Brand Buyers Products
- MFR # 1802148
- Zoro # G709769021
- UPC # 724920079846
- Country of Origin India
- Category Trailer Hitch Balls
Dimensions
Shank Diameter | 1 1/4 in |
Ball Diameter | 2 in |
Shank Length | 2 1/4 in |
Details
Item | Hitch Ball |
Finish | Chrome |
Material | Carbon Steel |
Ball Type | Hitch Ball |
Gross Vehicle Weight Capacity | 7,500 lb |
Description
Hitch Ball, Ball Diameter 2 in, Gross Vehicle Weight Capacity 7,500 lb, Material Carbon Steel, Finish Chrome, Ball Type Hitch Ball, Shank Diameter 1 1/4 in, Shank Length 2 1/4 in
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIGID INDUSTRIES SR-SERIES PRO 6" SPOT MIDNIGHT (906213BLK)
- BOSCH Micro Edge Wiper Blade-40713 (40713)
- DB ELECTRICAL Starter For John Deere Excavator 230Clc 240Dlc 270Clc 270Dlc 18569; 410-52329 (410-52329)
- SHURHOLD Buff Magic Light Duty Orange Foam Pad - 7" (3554)
- BUYERS PRODUCTS Dual Ball Hitch Solid Shank With Black Balls (2 in., 2-5/16 in.) (1802215)
- BUYERS PRODUCTS Tri-Ball Hitch Tubular Shank With Chrome Balls (1802207)
- BUYERS PRODUCTS 2-1/2 Inch Ball Mount with 2 Inch Drop (1803075)
- BUYERS PRODUCTS 2 Inch Ball Mount With 6 Inch Drop x 10 Inch Long Tube Chrome (1803016)
- BUYERS PRODUCTS 3-Position 2 Inch Tubular Shank Adjustable Ball Mount (1803093)
- BUYERS PRODUCTS 2 Inch Ball Mount With 2 Inch Drop x 8 Inch Long Tube Chrome (1803006)
- HUSKY TOWING HITCH ACCESSORIES, BALL 2X1X2-1/8 CHROME (33851)
- Buyers Products Trailer Hitch Balls