Shop All Trailer Hitch Balls
Buyers Products
Hitch Ball, 2 in, Chrome
Mfr # 1802134
Zoro # G609769015
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length 2 1/8 in
- Ball Diameter 2 in
- Shank Diameter 1 in
- Material Carbon Steel
- Finish Chrome
Product Information
- Brand Buyers Products
- MFR # 1802134
- Zoro # G609769015
- UPC # 724920079792
- Country of Origin India
- Category Trailer Hitch Balls
Dimensions
Shank Length | 2 1/8 in |
Ball Diameter | 2 in |
Shank Diameter | 1 in |
Details
Item | Hitch Ball |
Material | Carbon Steel |
Finish | Chrome |
Gross Vehicle Weight Capacity | 5,000 lb |
Ball Type | Hitch Ball |
Description
Hitch Ball, Ball Diameter 2 in, Gross Vehicle Weight Capacity 5,000 lb, Material Carbon Steel, Finish Chrome, Ball Type Hitch Ball, Shank Diameter 1 in, Shank Length 2 1/8 in
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Tri-Power Belts, BX62 (BX62)
- VP RACING FUELS VP Small Engine Fuel, 4-Cycle 94 Octane Ethanol Free GAL (6201)
- ATEC Battery Load Tester, 6/12V, 135A (6026)
- AUTO METER 1/8IN NPT TO M16 X 1.5 METRIC ADAPTER (2268)
- BUYERS PRODUCTS 2 Inch Heavy-Duty Ball Mount 2 Inch Drop x 7-5/8 Long Tube Black For 1-1/4 Hole (1803051)
- BUYERS PRODUCTS 2-1/2 Inch Ball Mount with 2 Inch Drop (1803075)
- BUYERS PRODUCTS 2 Inch Replacement Ball With Nut For RM6 Series & BH8 Series (RB2000)
- BUYERS PRODUCTS 2 Inch Ball Mount With 2 Inch Drop x 8 Inch Long Tube Chrome (1803006)
- BUYERS PRODUCTS Hitch Pin Assembly - 1-1/4 Diameter x 9-7/8 Inch Usable Length (66170)
- BUYERS PRODUCTS Towing Ball Mount With Dual Black Balls - 2 Inch And 2-5/16 Inch Balls (1803215)
- REESE TOWPOWER Class IV Hitch Ball, 2 In. x 1-1/4 In. x 2-3/4 In. (7033936)
- Buyers Products Trailer & Towing Hitches