Shop All Running Boards, Nerf Bars & Steps
Buyers Products
Heavy Duty Smooth Aluminum WideOpen™ Step Boxes for Semi Trucks - 22 Inch Width
Mfr # 1705286
Zoro # G300920678
product price: $572.99
/ea
Free Shipping & Returns
$572.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material .125 in. thick aluminum
- Lid Opening Ultra-wide
- Hinge Material stainless steel
- Step Type Replaceable grip strut steps
- Hardware Material stainless steel
Product Information
- Brand Buyers Products
- MFR # 1705286
- Zoro # G300920678
- UPC # 724920183529
- Country of Origin United States
- Category Running Boards, Nerf Bars & Steps
Details
Material | .125 in. thick aluminum |
Lid Opening | Ultra-wide |
Hinge Material | stainless steel |
Step Type | Replaceable grip strut steps |
Hardware Material | stainless steel |
Latch Type | Diecast compression latch |
Installation | Easy to install on tractor trailer frame rail. |
Description
Class 8 Step Box - 22 Inch Width
- •Ultra-wide opening lid makes it easy to store and access equipment on your semi truck.
- •Universal design fits Peterbilt®, Kenworth®, International®, Freightliner®, Western-Star®, Volvo®, and Mack® trucks.
- •Extremely durable 0.125 in. thick aluminum construction.
- •Corrosion-resistant stainless steel hinge with heavy duty hinge and stainless steel hardware.
- •Replaceable grip strut steps provide superior traction and can easily swap out as they wear down.
- •Locking, polished stainless steel T-handle latch keeps your tools protected from theft.
- •Automotive bulb seal keeps water and dirt out of your box.
- •Easy to install on your tractor trailer frame rail. For boxes wider than 18 inches, Buyers recommends using 1701015 Steel Mounting Brackets to prevent stress cracks
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL 4-Way Lug Wrench, 25 In. (35690)
- ILC Replacement for Osram Sylvania 64183 replacement light bulb lamp (64183 OSRAM SYLVANIA)
- DONALDSON P573481, HYD SPIN (P573481)
- CURT Custom Wiring Harness (4-Way Flat Output), 56439 (56439)
- BUYERS PRODUCTS 24x28x30 Inch Heavy Duty Diamond Tread Aluminum Step Box (1705183)
- BUYERS PRODUCTS 12 in W Galvanized Steel Flexible Rubber Step (5231112)
- BUYERS PRODUCTS 3-Rung Stainless Retractable Truck Steps with Nonslip Tread - 17.38 x 35 Inch (RS3SS)
- BUYERS PRODUCTS Black Powder Coated 2-Rung Steel Truck Step with Anti-Slip Step - 12.5 x 24 Inch (5232412)
- BUYERS PRODUCTS 2-Rung Stainless Steel Retractable Truck Step (5232001)
- BUYERS PRODUCTS Class 8 Frame Steps for Semi Trucks - 12 Inch (5239012)
- TRAILFX NERF BAR OVAL 5 With Step Pads 5 Inch Oval Bent Powder Coated Black Steel With Welded End Caps (A7069B)
- Buyers Products Running Boards, Nerf Bars & Steps