Shop All Trailer & Towing Accessories
Buyers Products
Hardware Kit, Unfinished, 5-13/32" L
Mfr # 8530
Zoro # G3763967
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pintle Hitches
- Type Pintle Hook Mounting Kit
- Width 7 1/2 in
- Height 1 3/8 in
- Manufacturers Warranty Length 1 yr
Product Information
- Brand Buyers Products
- MFR # 8530
- Zoro # G3763967
- UPC # 724920072151
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Width | 7 1/2 in |
Height | 1 3/8 in |
Manufacturers Warranty Length | 1 yr |
Length | 5 13/32 in |
Overall Width | 5 7/8 in |
Overall Length | 7 1/2 in |
Details
For Use With | Pintle Hitches |
Type | Pintle Hook Mounting Kit |
Material | Carbon Steel |
Finish | Zinc Plated |
Includes | (4) 3/4 in Grade 8 Hex Nuts, (4) 3/4 in Heavy Lock Washers, (4) 3/4 in x 3 1/2 in Grade 8 Cap Screws |
Capacity GVW | 100 lb. |
Features | Mount Pintle Hook On Hitches |
Item | Pintle Hook Mounting Hardware Kit |
Product Type | Hardware Kit |
Description
Pintle Hook Mounting Hardware Kit, Product Type Hardware Kit, For Use With Pintle Hitches, Overall Length 7 1/2 in, Overall Width 5 7/8 in, Finish Zinc Plated, Height 1 3/8 in, Features Mount Pintle Hook On Hitches, Includes (4) 3/4 in Grade 8 Hex Nuts, (4) 3/4 in Heavy Lock Washers, (4) 3/4 in x 3 1/2 in Grade 8 Cap Screws, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUSION MS-CBUUSB3.5 Panel Mount USB -3.5mm Headphone Jack (010-12381-00)
- JJ KELLER Log Book Ruler, 2" x 7-1/4" L (8562)
- PHILLIPS Gladhand, Emergency, Air Brake, Straight Mount, Red, 1/2 Female Pipe Thread (12-008)
- GROTE Lamp, LED, 2-1/2 In, Yellow, Clear Lens (G1043)
- BUYERS PRODUCTS Aluminum Wind Deflector End Plate - Passenger Side (3026458)
- BUYERS PRODUCTS L-Type Locking Door Handle - 3-1/2 Inch Handle Length with CL001 Key (B2394L)
- BUYERS PRODUCTS 12VDC Dump Body Vibrator-900 Pounds Force with Mounting Kit (DBV900)
- BUYERS PRODUCTS Trailer King Pin, 2 In x 2-1/4 In (KP20025)
- BUYERS PRODUCTS Straight Weld-On Stake Pocket - 1.5x3 Inch Inside x 3 Inch Depth (B2373J)
- BUYERS PRODUCTS Door Check and Hold Back with 11 Inch Arm/13 Inch Slide Rod/30 Pound Spring (BM2395AA11)
- AME Wheel Chock, URE, OG, 13.8" x 7.8" x 8" (15325)
- Buyers Products Trailer & Towing Accessories