Shop All Towing Rings, Hooks & Tow Eyes
Buyers Products
Forged Weld-On Bracket for B38 D-Ring
Mfr # B38BF
Zoro # G3763851
product price: $1.79
/ea
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Forged Steel
- Finish Unfinished
- Features 1/2 in OD, Forged, Weld-On
- Number of Holes 0
- Capacity GVW 11,781 lb
Product Information
- Brand Buyers Products
- MFR # B38BF
- Zoro # G3763851
- UPC # 724920106139
- Country of Origin India
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Bracket Width | 3 in |
Width | 3-5/8" |
Details
Material | Forged Steel |
Finish | Unfinished |
Features | 1/2 in OD, Forged, Weld-On |
Item | D-Ring Bracket |
Number of Holes | 0 |
Capacity GVW | 11,781 lb |
Capacity GVW (Lb.) | 11,781 lb. |
For Use With | B38 D-Ring |
Working Load Limit | 4,080 lb |
Type | Bracket |
Includes | Mounting Bracket |
Description
D-Ring Bracket,Unfinished,11781 lb. Cap.
- •Available in bolt-on or weld-on styles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Mini Lamp, 1156DC, 27W, S8, 12.8V, PK10 (1156DC-10PK)
- FAIRCHILD INDUSTRIES D4031 - 1951-1975 Jeep Cj1 Windshield Seal (D4031)
- WAGAN TECH Personal 12V 6qt. Fridge/Warmer (6206)
- MAHLE Exhaust Manifold Gasket Set, MS16336 (MS16336)
- BUYERS PRODUCTS Aluminum Tarp System With Solid Tarp 7 x 15 Foot, 91 Inch Width (554270152)
- BUYERS PRODUCTS 1/2 Inch Cast Aluminum Chain Loop (B2402AL)
- BUYERS PRODUCTS 3/4 Inch Forged D-Ring Only (B46R)
- BUYERS PRODUCTS 2 Inch Receiver Mounted Tow Hook - 10,000Pound (RM10H)
- BUYERS PRODUCTS Individually Packaged B93272SC - 9/32x72 Inch Class 2 Trailer Safety Chain (11220)
- BUYERS PRODUCTS Weld-On Safety Chain Retainer For 3/8 Inch Chain (5471001)
- CURT Custom Wiring Harness, 56120 (56120)
- Buyers Products Towing Rings, Hooks & Tow Eyes