Shop All Trailer & Towing Accessories
Buyers Products
Fifth Wheel Lube Disk Steel Retention Clip Only
Mfr # FWRC
Zoro # G3764752
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Used to Maintain Position for Fifth Wheel Disk
- Width 24 in
- Thickness 3/16 in
- For Use With Campers, Car Haulers, Equipment Trailers, RVs, Semi-Trailers
- Height 3/16 in
Product Information
- Brand Buyers Products
- MFR # FWRC
- Zoro # G3764752
- UPC # 724920084642
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Width | 24 in |
Height | 3/16 in |
Overall Length | 4 7/8 in |
Overall Width | 4 7/8 in |
Overall Height | 3/16 in |
Details
Features | Used to Maintain Position for Fifth Wheel Disk |
Item | Retention Clip |
Thickness | 3/16 in |
For Use With | Campers, Car Haulers, Equipment Trailers, RVs, Semi-Trailers |
Includes | Steel Retention Clip |
Product Type | Fifth Wheel Disks and Clips |
Compatible Manufacturer Part Number | FWD24, FWD32, FWD36 |
Compatible Product Type | Campers, Car Haulers, Equipment Trailers, RVs, Semi-Trailers |
Description
Retention Clip,4.88 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Replacement Bike Rack Anti-Rattle Hitch Pin (19290)
- MAIN FILTER VICKERS V0211B2R10 Replacement/Interchange Spin-On Filter (MF0058075)
- STENS Oem Replacement Belt 265-241 For John Deere M123281 (265-241)
- SAFEGUARD Welded Inline Bottle Jack, Steel, 4 Ton Capacity (61040)
- BUYERS PRODUCTS 12VDC Dump Body Vibrator-900 Pounds Force with Mounting Kit (DBV900)
- BUYERS PRODUCTS White Steel 5 Gallon Water Cooler Mount (5201005)
- BUYERS PRODUCTS Stainless Steel Flush Mount Single-Point T-Handle Latch Assembly with Mounting Holes (L8815)
- BUYERS PRODUCTS Mini Stainless Steel Tear-Drop Non-Locking Paddle Latch (8000SSN)
- BUYERS PRODUCTS Aluminum Wind Deflector - Partial Top (3011871)
- BUYERS PRODUCTS Liner Slat 6.5 x 144 Inch (LS1665144)
- C.E. SMITH Molded Roller 2-1/2 in. x 12 in. - 5/8 in. ID w/Bushing Sleeve, UPC Label (29561)
- Buyers Products Trailer & Towing Accessories