Shop All Trailer Hitches
Buyers Products
Fabricators Hitch Plate 5/8 x 34 x 15-1/2 Inch
Mfr # 1809042
Zoro # G3765157
product price: $422.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$422.99
Free 30-Day Returns
Key Features
- Height 15 1/2 in
- For Use With Dump Trucks
- Application Dump Trucks
- Length 34 in
- Capacity GVW 100 lb
Product Information
- Brand Buyers Products
- MFR # 1809042
- Zoro # G3765157
- UPC # 724920093637
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Height | 15 1/2 in |
Length | 34 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 34 in |
Overall Width | 34 1/2 in |
Details
For Use With | Dump Trucks |
Application | Dump Trucks |
Item | Hitch Plate |
Capacity GVW | 100 lb |
Includes | (2) D-Rings, (2) Weld-On Gussets |
Features | Multiple Pintle Hook Mounting Positions, Pre-Punched Hole for Electrical Connectors, Welded to The Frame |
Finish | Plain Finish |
Thickness | 5/8 in |
Gross Vehicle Weight Capacity | 100 lb |
Product Type | Hitch Plate |
Description
Hitch Plate,34 in
- •Customize your hitch plate to meet your specific vehicle and needs.
- •Multiple pintle hook mounting positions.
- •Choose the thickness you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL Starter, STRND PMGR 12V 14T CCW, 12 Volt, CCW, 14Tooth Pinon (19883N)
- HALTEC O-Ring, 20", PK24 (OR-220-TG-24)
- VALVOLINE 5 gal Gear Oil Pail (VV70044)
- MARINCO Deluxe Ss Wiper Blade Black 22" (34022B)
- BUYERS PRODUCTS Tri-Ball Hitch with Chrome Towing Balls - 2-1/2 Inch Receiver (1802252)
- BUYERS PRODUCTS Hitch Plate With 2-1/2 Inch Receiver Tube for Ford® F-350 - F-550 Cab & Chassis (1999+) (1809061A)
- BUYERS PRODUCTS Hitch Plate with Pintle Mount for GMC®/Chevy®/International® 4500HD-6500HD 2019+ - Bottom Channel (1809080)
- BUYERS PRODUCTS 2 Inch Plain Receiver Tube - 36 Inch Shank (RT25836)
- BUYERS PRODUCTS 3 Inch Plain Receiver Tube - 12 Inch Shank (RT305812)
- BUYERS PRODUCTS Hitch Plate with Receiver Tube 1/2 x 17.64 Inch for Dodge®/RAM® 3500 - 5500 Cab & Chassis (1809067)
- CURT Dbl Lock EZr Gsnck Hitch, 60619 (60619)
- Buyers Products Trailer Hitches