Shop All Trailer Hitches
Buyers Products
Fabricators Hitch Plate 1/2 x 34 x 15-1/2 Inch
Mfr # 1809040
Zoro # G3764971
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Dump Trucks
- Features Multiple Pintle Hook Mounting Positions, Pre-Punched Hole for Electrical Connectors, Welded to The Frame
- Size (In.) 1/2" x 34" x 15-1/2"
- Length 34 in
- Material Carbon Steel
Product Information
- Brand Buyers Products
- MFR # 1809040
- Zoro # G3764971
- UPC # 724920093620
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1/2" x 34" x 15-1/2" |
Length | 34 in |
Height | 15 1/2 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 34 in |
Overall Width | 34 1/2 in |
Details
For Use With | Dump Trucks |
Features | Multiple Pintle Hook Mounting Positions, Pre-Punched Hole for Electrical Connectors, Welded to The Frame |
Material | Carbon Steel |
Application | Dump Trucks |
Capacity GVW | 100 lb. |
Includes | (2) D-Rings, (2) Weld-On Gussets |
Finish | Powder Coated |
Type | Fabricators Hitch Plate |
Item | Hitch Plate |
Thickness | 1/2 in |
Product Type | Hitch Plate |
Description
Hitch Plate,34 in
- •Customize your hitch plate to meet your specific vehicle and needs.
- •Multiple pintle hook mounting positions.
- •Choose the thickness you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE SHOCK/STRUT HARDWARE KIT (P01368)
- GARMIN Trolling Motor Mount f/GT36 and GT56 (010-13071-00)
- STEELMAN Torque Stick Extension, 22mm, 100 ft/lbs (50079)
- AFE POWER 5-1/2 F X 7 B X 5-1/2 T X 8 H IN, AIR FILTER PRO DRY S (21-90015)
- BUYERS PRODUCTS 3 Inch to 2 1/2 Inch to 2 Inch Receiver Tube Adapter Set (RTA3252)
- BUYERS PRODUCTS 2 Inch Plain Receiver Tube - 18 Inch Shank (RT25818)
- BUYERS PRODUCTS 3 Inch Plain Receiver Tube - 12 Inch Shank (RT305812)
- BUYERS PRODUCTS 3 Inch Amber Round DOT Stick-On Reflectors - 100 Per Roll (5623001)
- BUYERS PRODUCTS Fabricators Hitch Plate 5/8 x 34 x 15-1/2 Inch (1809042)
- BUYERS PRODUCTS 42 x 13-1/2 Inch Gooseneck Hitch Plate With 2-5/16 Inch Ball And Two D-Rings (3014981)
- BROADFEET MOTORSPORTS EQUIPMENT Hitch Lock for 3 Class Hitch Receivers - Chrome (HL-007)
- Buyers Products Trailer & Towing Hitches