Shop All Trailer & Towing Accessories
This Product is Discontinued
Buyers Products
Eye Bolt, Threaded, 1-1/4 -7 Thread (Discontinued)
Mfr # B56732
Zoro # G9111860
This Product is Discontinued
Key Features
- Diameter 4.438" (Outer Eye)
- Features Working Load Limits Ranging from 400 to 28,000 lb.
- For Use With Tie Downs, Industrial Applications, Light to Heavy Duty Load Securing
- Length 3" (Shaft)
- Connection Type 1-1/4"-7
Product Information
- Brand Buyers Products
- MFR # B56732
- Zoro # G9111860
- UPC # 724920018425
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Diameter | 4.438" (Outer Eye) |
Length | 3" (Shaft) |
Details
Features | Working Load Limits Ranging from 400 to 28,000 lb. |
Item | Eye Bolt |
For Use With | Tie Downs, Industrial Applications, Light to Heavy Duty Load Securing |
Connection Type | 1-1/4"-7 |
Type | Threaded Eye Bolt |
Material | Drop-Forged Steel |
Description
Eye Bolt,Threaded,1-1/4 -7 Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.