Shop All Engine Specialty Tools
Buyers Products
Exterior Throttle Cables, L300In
Mfr # VCGTX25
Zoro # G4040102
$64.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Heavy-Duty Adjustable Locking Control
- Length (In.) 300 in
- Application Dump Truck, PTO
- Number of Pieces 1
- Includes Weatherproof Handles and Coated Cables
Product Information
- Brand Buyers Products
- MFR # VCGTX25
- Zoro # G4040102
- UPC # 724920040310
- Country of Origin United States
- Category Engine Specialty Tools
Dimensions
Length (In.) | 300 in |
Overall Length | 300 in |
Details
Item | Exterior Throttle Cables |
Type | Heavy-Duty Adjustable Locking Control |
Application | Dump Truck, PTO |
Number of Pieces | 1 |
Includes | Weatherproof Handles and Coated Cables |
Material | Polymer, PVC, Stainless Steel |
Tool Type | Adjustable Locking Control Cable |
Description
Exterior Throttle Cables,PVC; SS
- •Easily customizable to your desired length.
- •Long lasting, smooth operation from dual-ball locking mechanism.
- •Heavy duty cable is strong and durable with a .088 in. diameter stainless steel core.
- •Installation and repair is simplified with detachable cable head.
- •Large, easy-to-grab knob for precise control.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Ball, 1-1/4"x3" Shnk, Chrm, 2-5/16" (40076)
- BALDWIN FILTERS Fuel Filter, 2-3/4 in. L x 2-1/8 in. dia. (PT23088-MPG)
- ENERGY SUSPN 2 Outside Diameter 2125 Long Red Polyurethane Set Of 2 (9.9101R)
- BOSCH Micro Edge Wiper Blade-40726 (40726)
- BUYERS PRODUCTS Throttle Stop, Brass (10/PK) (51610)
- BUYERS PRODUCTS 10 Foot Heavy Duty Vernier Adjustable Locking Control Cable (VCGTX10)
- BUYERS PRODUCTS 10 Foot Stainless Steel Core Wire (R38D6X10)
- BUYERS PRODUCTS Throttle Stop, 5/16In Dia Barrel (516)
- BUYERS PRODUCTS Exterior Throttle Cables, L240In (VCGTX20)
- BUYERS PRODUCTS 6 Foot Heavy Duty Vernier Adjustable Locking Control Cable (VCGTX06)
- BOSCH Master Harmonic Balancer Installer (6505)
- Buyers Products Engine Specialty Tools