Buyers Products

E-Track Tie-Down with Cambuckle


product price: $13.75
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Length 12 ft.
  • Material Polyester (Strap)
  • Capacity GVW (Lb.) 2745 lb.
  • Features Corrosion-Resistant Zinc-Plated Finish
  • Width 2"
See all product information

Product Information

Dimensions

Length 12 ft.
Width 2"

Details

Material Polyester (Strap)
Capacity GVW (Lb.) 2745 lb.
Features Corrosion-Resistant Zinc-Plated Finish
For Use With Cargo Control, Enclosed Trailers, Flat Bed Trailers, Ford Boxlink System
Item E-track
Type E-Track Cambuckle Tie Down

Description

E-Track,Tie-Down for Cambuckle


  • •Working load limit of 915 lb.
  • •Break strength of 2745 lb.
  • •Fast and easy to use with E-track fittings.
  • •Instantly release the cambuckle with thumb pressure.
  • •The cambuckle makes it easy to adjust tension and strap length to ensure a snug fit against your cargo.
  • •High strength polyester strap measures 2 in. wide and 12 ft long.
  • •Zinc plated for corrosion resistance.
  • •Works with Ford® Boxlink System (standard since 2015 on F-Series pickups).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.