Shop All E-Track Hardware
Buyers Products
E-Track Board Holder
Mfr # 01100
Zoro # G9112831
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Trailer Partitions, Work Van Interiors, Enclosed Trailers
- Features Corrosion-Resistant Zinc-Plated Finish; Holds 2" x 4" and 2" x 6" Lumber
- Type E-Track Board Holder
- Material Steel
Product Information
- Brand Buyers Products
- MFR # 01100
- Zoro # G9112831
- UPC # 724920084888
- Country of Origin China
- Category E-Track Hardware
Details
For Use With | Trailer Partitions, Work Van Interiors, Enclosed Trailers |
Features | Corrosion-Resistant Zinc-Plated Finish; Holds 2" x 4" and 2" x 6" Lumber |
Type | E-Track Board Holder |
Item | E-track |
Material | Steel |
Description
E-Track,Board Holder
- •Holds 2 x 4 in. and 2 x 6 in. lumber to create dependable wood partitions in your truck, trailer, or van.
- •Versatile and customizable to fit any cargo configuration.
- •Easily attaches to your E-track system.
- •Bolt holes provided for additional security.
- •Corrosion resistant zinc plated steel construction.
- •Works with Ford® Boxlink System (standard since 2015 on F-Series pickups).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Small Top Tub and Bottom Flat Shelf Cart (STC12-G)
- MEADOW LANE Satin Nickel 48 in. Rail for Ladder (EG.4004.02)
- DURASTAR H-Frame Dolly, 30x18" Black Rubber Belting W/ bolts, nuts W/o casters (3018HFD)
- SERVICE CASTER SCC-12" Semi Steel Cast Iron Wheel Only w/Roller Bearing -3/4" Bore-2500 lb Cpty (SCC-SSR1230)
- BUYERS PRODUCTS 2 Inch by 12 Foot E-Track Ratchet Tie Down (01075)
- BUYERS PRODUCTS Curved E-Track J-Hook (01120)
- BUYERS PRODUCTS 5 Foot Steel E-Track Section (1903055)
- BUYERS PRODUCTS 2 Inch by 20 Foot E-Track Ratchet Tie Down (01077)
- BUYERS PRODUCTS Rope Ring with E-Track Fitting (01090)
- BUYERS PRODUCTS E-Track Tie Down with Rope Ring (01080)
- VESTIL E-TRACK 5 FOOT ZINC, PK6 (E-TRK-5-ZN-6PK)
- Buyers Products E-Track Hardware