Shop All Trailer & Towing Accessories
Buyers Products
Drop Forged Corner Iron - 8 x 6 x 1.5 Inch Wide
Mfr # B2487B
Zoro # G9112840
original price:
$9.89
10% off
new price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Semi Trailer, Box Trailer
- Features Height: 6"
- Material Carbon Steel
- Length 8"
- Type Corner Iron
Product Information
- Brand Buyers Products
- MFR # B2487B
- Zoro # G9112840
- UPC # 724920014823
- Country of Origin India
- Category Trailer & Towing Accessories
Dimensions
Length | 8" |
Width | 1-1/2" |
Details
For Use With | Semi Trailer, Box Trailer |
Item | Corner Iron |
Features | Height: 6" |
Material | Carbon Steel |
Type | Corner Iron |
Description
Corner Iron,Drop,Forged
- •The drop forged steel design is available in two sizes.
- •Forged corner iron reinforces box van and enclosed trailer body corners for stability and security.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN-X -30 ░F Extreme Temperature Windshield De-Icer 1 gal (113685)
- HALTEC Rubber Rim Hole Plug, 5/8" Rim (P-15)
- OTC Door Buzzer Tool, 9" L (4448)
- FLOWMASTER 14-18 SILVERADO/SIERRA 1500, 5.3L, CB, S (717857)
- BUYERS PRODUCTS Hardware Kit, Unfinished, 4-13/32" L (8520)
- BUYERS PRODUCTS Straight Tongue Coupler - 2 Inch Ball, 2-1/2 Inch Channel, 300 Pound Tongue Weight, Zinc Plated (0091060Z)
- BUYERS PRODUCTS 42 Degree Stainless Steel Fuel Fill Dish - 6.25 Inch Diameter (FFD625SS)
- BUYERS PRODUCTS Tapered Bolt-On Stake Pocket - 1.5x3 Inch Inside Top/1.5x2.88 Inch Bottom (B2374G)
- BUYERS PRODUCTS Straight Tongue Coupler - 1-7/8 Inch Ball, 2-1/2 Inch Channel, 200 Pound Tongue Weight, Zinc Plated (0091052)
- BUYERS PRODUCTS Stainless Steel Rotary Single Point Paddle Latch - 1/4 Inch Striker (L3890RLS)
- AFTERMARKET Trailer Torsion Ramp Spring Lift Assist Left Hand Side Landscaping Trailers (PLO30-0015)
- Buyers Products Trailer & Towing Accessories