Shop All Trailer & Towing Accessories
Buyers Products
Drop Forged Corner Iron - 12 x 12 x 1.5 Inch Wide
Mfr # B2485AA
Zoro # G9112877
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12"
- For Use With Semi Trailer, Box Trailer
- Width 1-1/2"
- Features Height: 12"
- Material Carbon Steel
Product Information
- Brand Buyers Products
- MFR # B2485AA
- Zoro # G9112877
- UPC # 724920014816
- Country of Origin India
- Category Trailer & Towing Accessories
Dimensions
Length | 12" |
Width | 1-1/2" |
Details
For Use With | Semi Trailer, Box Trailer |
Item | Corner Iron |
Features | Height: 12" |
Material | Carbon Steel |
Type | Corner Iron |
Description
Corner Iron,Drop,Forged
- •The drop forged steel design is available in two sizes.
- •Forged corner iron reinforces box van and enclosed trailer body corners for stability and security.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U-VIEW ULTRAVIOLET SYSTEMS 1/2" ACME FEMALE x1/4" SAE MALE ADPTR (3 (CSAD84)
- PETERSON REFLECTR 3""RND ARMOR AMB (V472A)
- CURT Trailer Hitch, 2" Receiver, Class 3,13315 (13315)
- MANN FILTER Engine Oil Filter, W 917 (W 917)
- BUYERS PRODUCTS Yellow Zinc Plated Hitch Pins - 3/4 Diameter x 4-1/4 Inch Usable Length (66110)
- BUYERS PRODUCTS 5/8 Inch Bone Style Locking Hitch Pin Assembly With Chrome Finish (BLHP300)
- BUYERS PRODUCTS COUPLER, 2in A-FRAME (0091091)
- BUYERS PRODUCTS Solid Aluminum Round Grab Handle - 5/8 Diameter x 18 Inch Long (B239918AL)
- BUYERS PRODUCTS Plain Forged Steel Grab Handle - 5/8 Diameter x 15.38 Inch Long (B2399D)
- BUYERS PRODUCTS Poly-Coated Steel Grab Handle 10.81 Inch Long (B239911P)
- REESE Receiver Lock, Class III, IV, Chrome Plated (7006500)
- Buyers Products Trailer & Towing Accessories