Shop All Towing Rings, Hooks & Tow Eyes
Buyers Products
D-Ring, PK 4
Mfr # B5055I4
Zoro # G510916010
original price:
$98.69
18% off
new price: $79.95
/pk 4, $19.99/ea
Free Shipping & Returns
$79.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Weld-On Mounting Bracket
- Features Angled Design Makes it Easy to Hook and Grab, D-Rings are Not Approved for Overhead Use, Not for Lifting
- For Use With Cargo Management, Hauling, Storage
- Ring Dia. 1 in
- Tongue Capacity 46,760 lb
Product Information
- Brand Buyers Products
- MFR # B5055I4
- Zoro # G510916010
- UPC # 724920178280
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Ring Dia. | 1 in |
Bracket Width | 2 1/4 in |
Details
Item | D-Ring |
Includes | Weld-On Mounting Bracket |
Features | Angled Design Makes it Easy to Hook and Grab, D-Rings are Not Approved for Overhead Use, Not for Lifting |
For Use With | Cargo Management, Hauling, Storage |
Tongue Capacity | 46,760 lb |
Working Load Limit | 15,586 lb |
Capacity GVW | 46,760 lb |
Material | C-1045 Steel |
Description
D-Ring, Ring Dia. 1 in, Capacity GVW 46,760 lb, Working Load Limit 15,586 lb, Tongue Capacity 46,760 lb, Bracket Width 2 1/4 in, Number of Holes 0, Material C-1045 Steel, For Use With Cargo Management, Hauling, Storage, Features Angled Design Makes it Easy to Hook and Grab, D-Rings are Not Approved for Overhead Use, Not for Lifting, Includes Weld-On Mounting Bracket, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Lug, 2/0 ga., 1/2 In., Copper, PK25 (23YZ31)
- ASTRO PNEUMATIC Air Buffer W/2500Rpm W/Hose, Adapter/Rasp (235B)
- BALDWIN FILTERS Hydraulic Filter, 3 x 5-21/32 In (PT480)
- BUYERS PRODUCTS Underbody Spring Assembly Passenger Side (3024916)
- BUYERS PRODUCTS Weld-On Safety Chain Bar 7/16 Inch Diameter (SC44B)
- BUYERS PRODUCTS Black Drop Forged Light-Duty Tow Hook - 10,000 Pound (B2799B)
- BUYERS PRODUCTS Tow Hook, Receiver-Mount, 12000 Lb (RM12H)
- BUYERS PRODUCTS 4 Inch Standard Bolt-On Trailer Winch (1903020)
- BUYERS PRODUCTS 72 in. Steel Sliding Winch Track (1903040)
- BUYERS PRODUCTS Rope Ring, PK 4 (B214)
- Buyers Products Towing Rings, Hooks & Tow Eyes