Shop All Towing Rings, Hooks & Tow Eyes
Buyers Products
D-Ring, PK 10
Mfr # B38S10
Zoro # G410916028
product price: $70.65
/pk 10, $7.07/ea
$70.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ring Dia. 1/2 in
- Working Load Limit 4,080 lb
- Includes 3/8 in Carriage Bolt
- Material C-1045 Steel
- Tongue Capacity 12,240 lb
Product Information
- Brand Buyers Products
- MFR # B38S10
- Zoro # G410916028
- UPC # 724920245272
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Ring Dia. | 1/2 in |
Bracket Width | 1 3/4 in |
Details
Item | D-Ring |
Working Load Limit | 4,080 lb |
Includes | 3/8 in Carriage Bolt |
Material | C-1045 Steel |
Tongue Capacity | 12,240 lb |
Features | D-Rings are Not Approved for Overhead Use |
For Use With | Cargo Control |
Capacity GVW | 12,240 lb |
Description
D-Ring, Ring Dia. 1/2 in, Capacity GVW 12,240 lb, Working Load Limit 4,080 lb, Tongue Capacity 12,240 lb, Bracket Width 1 3/4 in, Number of Holes 1, Material C-1045 Steel, For Use With Cargo Control, Features D-Rings are Not Approved for Overhead Use, Includes 3/8 in Carriage Bolt, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blk Nyln Fender Grommets 5.5mm Hole 18mm Stem L PK15 (10988PK)
- KFI KFI UTV Plow MNT Yamaha Wolverine X2 / X4 (106145)
- GARMIN Garmin 0100255400 Striker Vivid Series 9" Fishfinder, 9sv US w/ GT52HW-TM Transducer (010-02554-00)
- AIRSEPT Spring Lock Tool Master Kit, 9 in. O.D. (90000)
- BUYERS PRODUCTS Flatbed/Flatbed Dump Hitch Plate Bumper For Pintle Mount (1809050)
- BUYERS PRODUCTS D-Ring, 5/8 In (B40MP)
- BUYERS PRODUCTS Hitch Plate with Pintle Mount for Chevy®/GM® 3500 Cab & Chassis - Bottom Channel (1809036)
- BUYERS PRODUCTS D-Ring, PK 20 (B20PKGD20)
- BUYERS PRODUCTS Forged Mounting Bracket For B46 Forged D-Ring (B46BF)
- BUYERS PRODUCTS Black Drop Forged Light-Duty Tow Hook - 10,000 Pound (B2799B)
- BUYERS PRODUCTS Mounting Bracket For B23510 Ductile Iron Outrigger - Welds To Flange Of Beam (B2351001)
- Buyers Products Towing Rings, Hooks & Tow Eyes